2051W - Wallplate 1G Decorator Thermoset Mid WH

Eaton

  • $0.79 (Each)
  • $0.79 (Each)

  • $7.92 (Per 10)

  • $79.17 (Per 100)

  • $158.34 (Per 200)

In-Stock: 11 available locally (Conroe, TX) (change location)
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
2051W
Manufacturer
Eaton
Manufacturer's Part Number
2051W-BOX
Description
Wallplate 1G Decorator Thermoset Mid WH
Decorator Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Thermoset Material, Light Almond, 0.07 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664150906 / 00032664150906
Weight per unit
0.079 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.79 (Each)
Carton
$7.92 (Per 10)
Standard Packaging
$158.34 (Per 200)
Stock Availability
Conroe
11 (Check another store)
Houston RDC
21,019
All Stores
57,560
Resources
Images
 
 
2051W - Small Image
 
2051W - Large Image
 
2051W - Large Image
 
2051W - Large Image
 
2051W - Video
Attachments
 
 
2051W - Specification Sheet
Brochures
 
 
2051W - Brochure
Other Links
 
 
2051W - Other
 
2051W - Other
 
2051W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Thermoset
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Thickness
0.080 in
Descriptions
Product Type
Decorator Wall Plate
extra long description
EWD 2051W Wallplate 1G Decorator Th
Description
WALLPLATE 1G DECORATOR THERMOSET MID WH
Long Description
Decorator Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Thermoset Material, Light Almond, 0.07 lb
Features
Mid Size Wallplates - Thermoset Decorator/GFCI Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.
Short Description
1 Gang, Screw Mount, Decorator Wallplate, Light Almond
Special Features
Standard Grade;Flush Fitting
Additional Information
dimensions
3.12 (W) x 4.87 (H) in
Mounting Type
Screw Mount
package quantity
25 CT;200 PK
Standards Met
NAFTA Compliant;RoHS Compliant
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2051W-BOX
GTIN
00032664150906
UPC
032664150906
Taxonomies, Classifications, and Categories
Type
Decorator / GFCI wallplate
Category Description
Residential plates
Packaging
Weight
0.07 lb
Weight per each
0.079
Carton
10
Package
200
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
CSA Certified,cULus Listed,UL Listed,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat