2078T6 - F Connector Twist-On RG6

Eaton

  • $0.79 (Each)
  • $0.79 (Each)

  • $78.72 (Per 100)

  • $196.80 (Per 250)

  • $1,968.00 (Per 2,500)

In-Stock: 50 available locally (Monroe, LA) (change location)
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
2078T6
Manufacturer
Eaton
Manufacturer's Part Number
2078-T6
Description
F Connector Twist-On RG6
Twist-On, Gray
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664564765 / 00032664564765
Weight per unit
0.083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.79 (Each)
Carton
$196.80 (Per 250)
Standard Packaging
$1,968.00 (Per 2,500)
Stock Availability
Monroe
50 (Check another store)
West Monroe
80
All Stores
4,993
Resources
Images
 
 
2078T6 - Small Image
 
2078T6 - Large Image
 
2078T6 - Large Image
Attachments
 
 
2078T6 - Specification Sheet
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
Gray
Descriptions
Description
F CONNECTOR TWIST-ON RG6
Product Type
Twist-On F Connector
Long Description
Twist-On, Gray
Features
1-piece Connectors for RG-6 is one of the needed tools and connectors to ensure you meet TIA/EIA 570 B requirements. Twist-On F-Connectors - No crimping tool is required. 1-Piece Crimp-On F-Connectors - Comes in a 1-piece version with crimp ring attached in a RG-6 configuration.
Short Description
Twist-On F Connector, Gray
Special Features
For RG6 Cable;75 Ohm
extra long description
EWD 2078-T6 F Connector Twist-On RG
Additional Information
package quantity
1 CT;25 PK
dimensions
0.3000 IN X 0.3000 IN X 0.3000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2078-T6
GTIN
00032664564765
UPC
032664564765
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Video service connector and accessories
Packaging
Weight per each
0.083
Carton
250
Package
2500
Uses, Certifications, and Standards
Application
Video Applications
standard
cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 2078T6.
Jump To:

Cross Referenced

These items are similar to 2078T6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2078-T6 Eaton Wiring Devices 00032664564765
40985-TW6 Leviton 00078477847299
364246-01 Legrand Pass & Seymour n/a
32-3003-BU GC-Waldom Electronics 00010151325990
45327 Greenlee 00783310453277
85-039 Ideal Industries 783250850396
85-053 Ideal Industries 783250850532
45080 Morris 00601986450805
FC59T NSi Industries 00662381092021

* All prices subject to change.

Begin Live Chat