2132W - Wallplate 1G Duplex Recp THRMST STD WH

Eaton

  • $0.67 (Each)
  • $0.67 (Each)

  • $6.75 (Per 10)

  • $67.49 (Per 100)

  • $134.98 (Per 200)

In-Stock: 0 available locally (Natchitoches, LA) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2132W
Manufacturer
Eaton
Manufacturer's Part Number
2132W-BOX
Description
Wallplate 1G Duplex Recp THRMST STD WH
Eaton Duplex Receptacle Wallplate, White, Duplex Receptacle Cutout, Thermoset, Single- Gang, Standard
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Consumer PKGD Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664751721 / 00032664751721
Weight per unit
0.038 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.67 (Each)
Carton
$6.75 (Per 10)
Standard Packaging
$134.98 (Per 200)
Stock Availability
Natchitoches
0 (Find nearest stock)
Alexandria
850
All Stores
15,990
Resources
Images
 
 
2132W - Small Image
 
2132W - Large Image
 
2132W - Large Image
 
2132W - Large Image
 
2132W - Large Image
 
2132W - Large Image
 
2132W - Large Image
 
2132W - Video
Attachments
 
 
2132W - Specification Sheet
Other Links
 
 
2132W - Other
 
2132W - Other
 
2132W - Other
 
2132W - Other
 
2132W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Thermoset
Material, Color, and Finish
Color
White
Descriptions
Product Type
Residential Wallplate
Long Description
Residential Wallplate, 1 Gang, Wall Mount, Thermoset Material, White, 0.05 lb
Description
WALLPLATE 1G DUPLEX RECP THRMST STD WH
Features
Standard Size Wallplates - Thermoset Duplex Receptacle Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.
Short Description
1 Gang, Wall Mount, Residential Wallplate, White
Special Features
Standard Size
extra long description
EWD 2132W Wallplate 1G Duplex Recp
Additional Information
Mounting Type
Wall Mount
for use with
Receptacle
package quantity
25 CT;200 PK
Standards Met
UL Listed;RoHS Compliant;NAFTA Compliant
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2132W-BOX
GTIN
00032664751721
UPC
032664751721
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Packaging
Weight
0.05 lb
Weight per each
0.038
Carton
10
Package
200
Uses, Certifications, and Standards
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat