Item Comparison: TP8W, 2132W

Item

TP8W - Trademaster WP 1G 1 Duplex White - Legrand-Pass & Seymour

TP8W
Trademaster WP 1G 1 Duplex White

$0.4415 Each

$110.38 (250 Each)

QTY:
Each
Add
2132W - Wallplate 1G Duplex Recp THRMST STD WH - Eaton

2132W
Wallplate 1G Duplex Recp THRMST STD WH

$0.704 Each

$140.80 (200 Each)

QTY:
Each
Add
Nacogdoches 989 0
All Stores 137,459 15,831
Vendor Legrand-Pass & Seymour Eaton
Catalog Number TP8W 2132W
Manufacturer Number TP8W 2132W-BOX
Category Gen Purpose Wiring Devices - Wall Plates & Covers Wiring Devices - Consumer PKGD Wiring Devices
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007274554 00032664751721
Weight per package 0.0526 (lbs/each) 0.038 (lbs/each)
Description TP8W Trademaster WP 1G 1 Duplex White
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, White, 0.0500 LB
2132W Wallplate 1G Duplex Recp THRMST STD WH
Residential Wallplate, 1 Gang, Wall Mount, Thermoset Material, White, 0.05 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.44 (Each) $0.70 (Each)
Carton/Reel $0.44 (1 Each) $0.70 (1 Each)
Standard Packaging/Reel $110.38 (250 Each) $140.80 (200 Each)
gang 1 -
insulation Bare -
Material Nylon Thermoset
Number of Gangs 1 1
Color White White
Size 4.7 in -
Thickness 0.070 in -
Description TRADEMASTER WP 1G 1 DUPLEX WHITE WALLPLATE 1G DUPLEX RECP THRMST STD WH
extra long description P&S TP8W TRADEMASTER WP 1G 1 DUPLEX EWD 2132W Wallplate 1G Duplex Recp
Features Trademaster Wall Plate with molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications Standard Size Wallplates - Thermoset Duplex Receptacle Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.
Long Description Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, White, 0.0500 lb Residential Wallplate, 1 Gang, Wall Mount, Thermoset Material, White, 0.05 lb
Product Type Trademaster WP 1G 1 Duplex White Wallplate 1G Duplex Recp THRMST STD WH
Short Description 1 Gang, Switch, Wall Plate, White 1 Gang, Wall Mount, Residential Wallplate, White
Special Features Molded Of Rugged;Indestructible Self Extinguishing Nylon Standard Size
dimensions 2.9375 (W) x 4.6875 (H) in 0.0800 IN X 2.7500 IN X 4.5000 IN
for use with - Receptacle
media - Yes
Mounting Type Wall Mount Wall Mount
package quantity 1 CT;25 PK 25 CT;200 PK
Standards Met UL 514;RoHS Compliant;CSA Certified UL Listed;RoHS Compliant;NAFTA Compliant
Made in USA yes -
Brand Pass and Seymour Eaton Wiring Devices
Manufacturers Part Number TP8-W 2132W
sub brand Pass & Seymour -
Category Description Residential plates Residential plates
Type Wall Plate Duplex receptacle wallplate
Weight 0.0500 lb 0.05 lb
Application Residential;Commercial Residential
Mounting WALL -
standard UL 514 cULus Listed,UL Listed,RoHS Compliant,NAFTA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat