2158LA - Combination Wallplate, LT. Almond,

Eaton

  • $2.14 (Each)
  • $2.14 (Each)

  • $385.20 (Per 180)
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
2158LA
Manufacturer
Eaton
Manufacturer's Part Number
2158LA
Description
Combination Wallplate, LT. Almond,
Eaton Combination Wallplate, LT. Almond, Toggle, Toggle, Duplex Receptacle Cutout, Thermoset, Three- Gang, Standard
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664582752 / 00032664582752
Weight per unit
0.117 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.14 (Each)
Standard Packaging
$385.20 (Per 180)
Resources
Attachments
 
 
2158LA - Specification Sheet
Images
 
 
2158LA - Large Image
 
2158LA - Small Image
 
2158LA - Video
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
Wallplate 3G 2TOG/Dup Thermoset STD La
extra long description
EWD 2158LA Wallplate 3G 2Tog/Dup Th
Description
COMBINATION WALLPLATE, LT. ALMOND,
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Combination wallplate, Lt. Almond, Toggle, Toggle, Duplex receptacle Cutout, Thermoset, Three- gang, Standard
Special Features
Thermoset, std size
Additional Information
media
Yes
dimensions
0.0800 IN X 6.3700 IN X 4.5000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2158LA
GTIN
00032664582752
UPC
032664582752
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Combination wallplate
Packaging
Weight per each
0.117
Carton
1
Package
180
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant,NAFTA
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2158LA.
Jump To:

Cross Referenced

These items are similar to 2158LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2158LA Eaton Wiring Devices 00032664582752
78021 Leviton 00078477277669
NP28LA Hubbell Wiring Device-Kellems 00883778118579
81263 Morris 00601986812634
SP28LA Legrand Pass & Seymour 00785007191066
TP28LA Legrand Pass & Seymour 00785007275162
2158A Eaton Wiring Devices 00032664556555

* All prices subject to change.

Begin Live Chat