275VB0X - Switch Duplex Comb SP/3WAY 15A 120V Iv

Eaton

  • $18.76 (Each)
  • $18.76 (Each)

  • $187.60 (Per 10)

  • $1,500.80 (Per 80)

In-Stock: 2 available locally (Carthage, TX) (change location)
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
275VB0X
Manufacturer
Eaton
Manufacturer's Part Number
275V-BOX
Description
Switch Duplex Comb SP/3WAY 15A 120V Iv
Eaton Commercial Grade Combination Switch, Stand, #14 - #12 Awg, 15A, Commer, 120/277V, BK and SD Wiring, Togg, Maint Closure, Screw, Brass, Ivy, -20-60?C, (1) 1-Pole, (1) 3-Way, DPLX, Thermoplas
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664750199 / 00032664750199
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.76 (Each)
Carton
$187.60 (Per 10)
Standard Packaging
$1,500.80 (Per 80)
Stock Availability
Carthage
2 (Check another store)
Nacogdoches
4
All Stores
313
Resources
Images
 
 
275VB0X - Small Image
 
275VB0X - Large Image
 
275VB0X - Large Image
 
275VB0X - Large Image
Attachments
 
 
275VB0X - Specification Sheet
Brochures
 
 
275VB0X - Brochure
Other Links
 
 
275VB0X - Other
 
275VB0X - Other
 
275VB0X - Other
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
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Description
SWITCH DUPLEX COMB SP/3WAY 15A 120V IV
Product Type
Switch Duplex Comb SP/3WAY 15A 120V Iv
extra long description
EWD 275V-BOX Switch Duplex Comb SP/
Long Description
Eaton commercial grade combination switch, Stand, #14 - #12 AWG, 15A, Commer, 120/277V, bk and sd wiring, togg, Maint closure, Screw, Brass, Ivy, -20-60?C, (1) 1-pole, (1) 3-way, dplx, thermoplas
Special Features
Combination Switch
Additional Information
dimensions
4.2500 IN X 1.7500 IN X 1.8800 IN
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
275V-BOX
GTIN
00032664750199
UPC
032664750199
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Commercial grade combination switch
Packaging
Weight per each
0.01
Carton
10
Package
80
Uses, Certifications, and Standards
standard
cULus Listed,NOM,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 275VB0X.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 275VB0X.

Eaton Commercial Grade Combination Switch, Stand, #14 - #12 Awg, 15A, Commer, 12...
  • Our Part #: 275V
  • Carthage Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 275V-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($187.60) · 100 ($1,876.00) ·
275V - Eaton Wiring Devices

Carthage Availability: In Stock

Total Availability: In Stock

Book Price

$18.76

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 275VB0X, though they may not be 100% alike.

Single-Pole, 3-Way Double Combination Switch, 15A 120/277V, Ivory.
  • Our Part #: 696IG
  • Carthage Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 696-IG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($881.35) ·
696IG - Pass & Seymour/Legrand

Carthage Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.63

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat