277V - Switch Duplex Comb SP/PL 15A 120V Iv

Eaton

  • $20.18 (Each)
  • $20.18 (Each)

  • $201.80 (Per 10)

  • $2,018.00 (Per 100)

In-Stock: 10 available locally (Centennial, CO) (change location)
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
277V
Manufacturer
Eaton
Manufacturer's Part Number
277V-BOX
Description
Switch Duplex Comb SP/PL 15A 120V Iv
Eaton Commercial Grade Combination Switch, Neon Pil LGT, Stand, #14 - #12 Awg, 15A, Commer, 120V (Switch), 125V (Pil LGT), BK and SD Wiring, Togg, Maint Closure, Screw, Brass, Ivy, -20-60?C, 1-Pole, DPLX, Thermoplas, 1 / 25W
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664750328 / 00032664750328
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.18 (Each)
Carton
$201.80 (Per 10)
Standard Packaging
$2,018.00 (Per 100)
Stock Availability
Centennial
10 (Check another store)
Denver
0
All Stores
167
Resources
Images
 
 
277V - Small Image
 
277V - Large Image
 
277V - Large Image
 
277V - Large Image
Attachments
 
 
277V - Specification Sheet
Brochures
 
 
277V - Brochure
Other Links
 
 
277V - Other
 
277V - Other
 
277V - Other
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
Switch Duplex Comb SP/PL 15A 120V Iv
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Description
SWITCH DUPLEX COMB SP/PL 15A 120V IV
extra long description
EWD 277V-BOX Switch Duplex Comb SP/
Long Description
Eaton commercial grade combination switch, Neon pil lgt, Stand, #14 - #12 AWG, 15A, Commer, 120V (Switch), 125V (pil lgt), bk and sd wiring, togg, Maint closure, Screw, Brass, Ivy, -20-60?C, 1-pole, dplx, thermoplas, 1 / 25W
Manufacturer Information
Manufacturers Part Number
277V-BOX
Brand
COOPER WIRING DEVICES
GTIN
00032664750328
UPC
032664750328
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Packaging
Weight per each
0.25
Carton
10
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 277V.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 277V.

Toggle Combination Switch, 1 Pole, 15 A, 120 V Ac, Clamp Terminal, Ivory, Thermo...
  • Our Part #: 277VB0X
  • Centennial Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 277V-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($201.80) · 80 ($1,614.40) ·
277VB0X - Eaton Wiring Devices

Centennial Availability: In Stock

Total Availability: In Stock

Book Price

$20.18

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 277V, though they may not be 100% alike.

Single-Pole, Single Pilot Light, Combination Switch, 15A, 120/125AS, White.
  • Our Part #: 692IG
  • Centennial Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 692-IG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,114.14) ·
692IG - Pass & Seymour/Legrand

Centennial Availability: Out Of Stock

Total Availability: In Stock

Book Price

$22.28

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat