332B0X - Socket Reducer Mogul to Medium Iv

Eaton

  • $8.10 (Each)
  • $8.10 (Each)

  • $81.00 (Per 10)

  • $810.00 (Per 100)

In-Stock: 18 available locally (Atlanta, GA) ( change location)
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
332B0X
Manufacturer
Eaton
Manufacturer's Part Number
332B0X
Description
Socket Reducer Mogul to Medium Iv
Socket Reducer, 75 A, 250 V, 75 W, Ivory, 0.1 LB
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Clips, Redcrs, Rejctrs, Etc. Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
032664223808 / 00032664223808
Weight per unit
0.119 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.10 (Each)
Carton
$81.00 (Per 10)
Standard Packaging
$810.00 (Per 100)
Stock Availability
Atlanta
18 (Check another store)
All Stores
581
Resources
Images
 
 
332B0X - Small Image
 
332B0X - Large Image
 
332B0X - Large Image
 
332B0X - Large Image
Attachments
 
 
332B0X - Specification Sheet
Brochures
 
 
332B0X - Brochure
Other Links
 
 
332B0X - Other
 
332B0X - Other
 
332B0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
75 A
Material, Color, and Finish
Color
Ivory
Descriptions
Product Type
Socket Reducer
Description
SOCKET REDUCER MOGUL TO MEDIUM IV
Long Description
Socket Reducer, 75 A, 250 V, 75 W, Ivory, 0.1 lb
Short Description
Arrow Hart Socket Reducer Mogul to Medium IV
Special Features
Wattage 660 W
Features
Eaton offers a broad line of accessories for a wide range of needs throughout the home. Surge protection adapters and grounded or ungrounded outlet taps and adapters are manufactured under rigorous quality standards and built with high-quality materials.
extra long description
EWD 332-BOX Socket Reducer Mogul to
Additional Information
Standards Met
UL MA
Made in USA
yes
dimensions
1.6010 IN X 1.6010 IN X 1.6250 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
332B0X
GTIN
00032664223808
UPC
032664223808
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Keyless socket reducer
Packaging
Weight
0.1 lb
Weight per each
0.119
Carton
10
Package
100
Uses, Certifications, and Standards
standard
Federal Specification Classification 6231 04,NOM,cULus Listed,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 581

Location search:

Greater Atlanta Area

Location Stock Available
Atlanta
18 View Store
These alternate items can be purchased instead of 332B0X.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 332B0X.

Eaton Keyless Socket Reducer, Mogul to Medium, Medium Base, Ivory, Porcelain
  • Our Part #: 332
  • Atlanta Availability: 18
  • Total Availability: In Stock
  • MFR Part #: 332-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($8.10) ·
332 - Eaton Wiring Devices

Atlanta Availability: In Stock

Total Availability: In Stock

Book Price

$8.10

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat