5362B - Recp Dup 20A125V 2P3W Const Grade B&S BR

Eaton

  • $6.80 (Each)
  • $6.80 (Each)

  • $340.00 (Per 50)
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
5362B
Manufacturer
Eaton
Manufacturer's Part Number
5362B
Description
Recp Dup 20A125V 2P3W Const Grade B&S BR
Eaton Arrow Hart Heavy-Duty Industrial Specification Grade Duplex Receptacle, #14-10 Awg, 20A, Industrial, Flush, 125V, Back and Side, Brown, Brass, Nylon, 5-20R, Duplex, Screw, Glass-Filled Nylon
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664704376 / 00032664704376
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.80 (Each)
Standard Packaging
$340.00 (Per 50)
Resources
Images
 
 
5362B - Large Image
 
5362B - Large Image
 
5362B - Large Image
 
5362B - Video
Attachments
 
 
5362B - Specification Sheet
Brochures
 
 
5362B - Brochure
Other Links
 
 
5362B - Other
 
5362B - Other
 
5362B - Other
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
Recp Dup 20A125V 2P3W Const Grade B&S BR
Description
RECP DUP 20A125V 2P3W CONST GRADE B&S BR
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
extra long description
EWD 5362B Recp Dup 20A125V 2P3W Con
Long Description
Eaton Arrow Hart heavy-duty industrial specification grade duplex receptacle, #14-10 AWG, 20A, Industrial, Flush, 125V, Back and side, Brown, Brass, Nylon, 5-20R, Duplex, Screw, Glass-filled nylon
Special Features
Commercial Grade
Additional Information
media
Yes
dimensions
4.3800 IN X 1.9100 IN X 1.7800 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
5362B
GTIN
00032664704376
UPC
032664704376
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Heavy-duty industrial specification grade
Packaging
Weight per each
0.22
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL,Federal Specification Classification 6233 01,NOM,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5362B.
Jump To:

Similar Items

Similar items are close alternatives to 5362B, though they may not be 100% alike.

Construction Spec Grade Duplex Receptacle Back and, Side Wire 15AMP 125VOLT Brow...
  • Our Part #: CRB5262
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CRB5262
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($50.37) · 100 ($503.67) ·
CRB5262 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.04

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5362B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BRY5362 Bryant Electric 00781786005204
CBRS20 Bryant Electric 00781786161153
5362B Eaton Wiring Devices 00032664704376
5352B Eaton Wiring Devices 00032664388507
AH5352B Eaton Wiring Devices 00032664735271
AH5362B Eaton Wiring Devices 00032664703836
5262B Eaton Wiring Devices 00032664704277
62080-BR Enerlites 00883951413309
5362B Hubbell Wiring Device-Kellems 00783585834986
HBL5362 Hubbell Wiring Device-Kellems 00783585435220
BRY5362 Hubbell Wiring Device-Kellems n/a
5362 Leviton 00078477139509
5352 Leviton 00078477819609
5362B Leviton n/a
5362 Legrand Pass & Seymour 00785007536201
5362A Legrand Pass & Seymour 00785007528107
PS5362 Legrand Pass & Seymour 00785007859959
PT5362A Legrand Pass & Seymour 00785007860290
5362DW Woodhead 00786788718749

* All prices subject to change.

Begin Live Chat