7503LA - Switch Decorator 3WAY 15A 120/277V La

Eaton

  • $4.68 (Each)
  • $4.68 (Each)

  • $46.80 (Per 10)

  • $468.00 (Per 100)

In-Stock: 59 available locally (Houston RDC, TX) (change location)
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
7503LA
Manufacturer
Eaton
Manufacturer's Part Number
7503LA
Description
Switch Decorator 3WAY 15A 120/277V La
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120 to 277 V, Thermoplastic, Light Almond, Screw Connection, 0.21 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032664627651 / 00032664627651
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.68 (Each)
Carton
$46.80 (Per 10)
Standard Packaging
$468.00 (Per 100)
Stock Availability
Houston RDC
59 (Check another store)
All Stores
1,600
Resources
Images
 
 
7503LA - Small Image
 
7503LA - Large Image
 
7503LA - Large Image
 
7503LA - Large Image
 
7503LA - Large Image
 
7503LA - Large Image
 
7503LA - Large Image
 
7503LA - Large Image
Attachments
 
 
7503LA - Specification Sheet
Brochures
 
 
7503LA - Brochure
Other Links
 
 
7503LA - Other
 
7503LA - Other
 
7503LA - Other
 
7503LA - Other
 
7503LA - Other
 
7503LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
120 to 277 v
Material
Thermoplastic
amperage rating
15
Poles
3
Material, Color, and Finish
Color
Light Almond
Descriptions
Product Type
Decorator Switch
Long Description
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120 to 277 V, ThermoPlastic, Light Almond, Screw Connection, 0.21 lb
Features
Decorator Switches feature ultrasonic welding and integrated construction of the strap and body provide superior integrity. Backwire clamps on the side terminals provide for easy installation of #12 and #14 wire. Redesigned paddle for easier actuation and quiet operation. Thermoplastic rocker, top and backbody are virtually unbreakable, promising years of durable performance. Tri-combo screws accept slotted-, Phillips, and Robertson-head tools for installation flexibility. Long, broad mounting strap virtua
Short Description
15 A, 120 to 277 V, SP, Decorator Switch, Light Almond
Special Features
Standard Grade;Wiring Type Back and Side Wire;Push Wire
Description
SWITCH DECORATOR 3WAY 15A 120/277V LA
extra long description
EWD 7503LA Switch Decorator 3Way 15
Additional Information
Number of Ways
3
Connection Type
Screw
Mounting Type
Screw
Standards Met
UL Listed;cULus Listed to UL20, File no. E18704;7504 also UL Listed to Federal Spec WS-896E;RoHS Compliant;NAFTA Compliant
package quantity
10 CT;100 PK
dimensions
1.4400 IN X 0.9700 IN X 4.1900 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
7503LA
GTIN
00032664627651
UPC
032664627651
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Standard grade decorator switch
Packaging
Weight
0.21 lb
Weight per each
0.01
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial
standard
cULus Listed,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,600

Location search:

Greater Houston RDC Area

Location Stock Available
Bryan
4 View Store
Houston RDC
59 View Store
Spring
16 View Store
These alternate items can be purchased instead of 7503LA.
Jump To:

Similar Items

Similar items are close alternatives to 7503LA, though they may not be 100% alike.

Decorator Switch, 1 Pole, 3 Ways, 15 A, 120/277 V, Thermoplastic, Light Almond, ...
  • Our Part #: 7503LAB0X
  • Houston RDC Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 7503LAB0X
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($46.40) · 50 ($232.00) ·
7503LAB0X - Eaton Wiring Devices

Houston RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.64

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat