756V - Blank Insert For Toggle Wallplate Iv

Eaton

  • $5.59 (Each)
  • $5.59 (Each)

  • $55.90 (Per 10)

  • $559.00 (Per 100)

In-Stock: 25 available locally (Tucson, AZ) ( change location)
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
756V
Manufacturer
Eaton
Manufacturer's Part Number
756V
Description
Blank Insert For Toggle Wallplate Iv
Blank Insert, Metal (Switch Lever Guard) Material, Wall Mount, Ivory, 0.0004 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Misc Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
040893617114 / 00040893617114
Weight per unit
1 L
Price & Packaging
Minimum Order Quantity
1
Unit
$5.59 (Each)
Carton
$55.90 (Per 10)
Standard Packaging
$559.00 (Per 100)
Stock Availability
Tucson
25 (Check another store)
Phoenix
0
All Stores
162
Resources
Images
 
 
756V - Small Image
 
756V - Large Image
 
756V - Large Image
 
756V - Large Image
 
756V - Large Image
 
756V - Large Image
 
756V - Large Image
 
756V - Large Image
 
756V - Large Image
 
756V - Large Image
 
756V - Large Image
 
756V - Video
Specifications Sheets
 
 
756V - Specification Sheet
Attachments
 
 
756V - Specification Sheet
Brochures
 
 
756V - Brochure
Other Links
 
 
756V - Other
 
756V - Other
 
756V - Other
 
756V - Other
 
756V - Other
 
756V - Other
 
756V - Other
 
756V - Other
 
756V - Other
 
756V - Other
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
Metal (Switch Lever Guard)
Material, Color, and Finish
Color
Ivory
Descriptions
Product Type
Blank Insert
Description
BLANK INSERT FOR TOGGLE WALLPLATE IV
Long Description
Blank Insert, Metal (Switch Lever Guard) Material, Wall Mount, Ivory, 0.0004 lb
Short Description
Blank Insert and Strap, For Any Switch Plate, White
extra long description
EWD 756V Blank Insert for Toggle Wa
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
Mounting Type
Wall Mount
package quantity
1 CA;100 PK
Made in USA
yes
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
756V
GTIN
00040893617114
UPC
040893617114
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Packaging
Weight
0.0004 lb
Weight per each
0
Carton
10
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 756V.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 756V.

Eaton Wallplate Toggle Insert, Ivory
  • Our Part #: 756I
  • Tucson Availability: 25
  • Total Availability: In Stock
  • MFR Part #: 756V
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 100 ($559.00) ·
756I - Eaton Wiring Devices

Tucson Availability: In Stock

Total Availability: In Stock

Book Price

$5.59

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 756V but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RA756I Bryant Electric 00883778118951
756V Eaton Wiring Devices 00040893617114
80700-I Leviton 00078477493014
80700I Legrand Pass & Seymour 00785007807004

* All prices subject to change.

Begin Live Chat