93402B0X1 - Wallplate 2G Decorator STD SS

Eaton

  • $6.57 (Each)
  • $6.57 (Each)

  • $65.70 (Per 10)

  • $657.00 (Per 100)

In-Stock: 35 available locally (Avondale, AZ) (change location)
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
93402B0X1
Manufacturer
Eaton
Manufacturer's Part Number
93402-BOX
Description
Wallplate 2G Decorator STD SS
Decorator Wall Plate, 2 Gang, Screw Mount, Stainless Steel, Satin Brushed
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664747335 / 00032664747335
Weight per unit
0.162 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.57 (Each)
Carton
$65.70 (Per 10)
Standard Packaging
$657.00 (Per 100)
Stock Availability
Avondale
35 (Check another store)
Phoenix
151
All Stores
1,467
Resources
Images
 
 
93402B0X1 - Small Image
 
93402B0X1 - Large Image
 
93402B0X1 - Large Image
 
93402B0X1 - Video
Attachments
 
 
93402B0X1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
Stainless Steel
Material, Color, and Finish
Finish
Satin Brushed
Descriptions
Product Type
Decorator Wall Plate
Description
WALLPLATE 2G DECORATOR STD SS
Long Description
Decorator Wall Plate, 2 Gang, Screw Mount, Stainless Steel, Satin Brushed
Features
Standard Size Wallplates - Stainless Steel Decorator. Superior non-corrosive and non-magnetic properties for applications needing protection from those elements. 302/304 stainless steel alloy contains 18% chromium and 8% nickel for corrosion resistance. Stamped from 0.032” (0.81mm) thick material. Horizontally satin-brushed surface finish resists finger prints. Matching stainless steel mounting screws provided.
Short Description
2 Gang, Screw Mount, Decorator Wall Plate
Special Features
Mounting Screws Provided
extra long description
EWD 93402-BOX1 Wallplate 2G Decorat
Additional Information
Mounting Type
Screw Mount
for use with
Decorator
package quantity
1 ct
Standards Met
RoHS Compliant;NAFTA Compliant
media
Yes
dimensions
0.0320 IN X 4.5600 IN X 4.5000 IN
Manufacturer Information
Manufacturers Part Number
93402-BOX
Brand
Eaton Wiring Devices
Arrow Hart
Mediasync
GTIN
00032664747335
UPC
032664747335
Taxonomies, Classifications, and Categories
Category Description
Commerical plates
Type
Decorator / GFCI wallplate
Packaging
Weight per each
0.162
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Industrial
standard
CSA Certified,UL Listed,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,467

Location search:
These alternate items can be purchased instead of 93402B0X1.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 93402B0X1.

Eaton Decorator / Gfci Wallplate, Stainless Steel, Decorator Cutout, Stainless S...
  • Our Part #: 93402
  • Avondale Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 93402-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($65.70) · 100 ($657.00) ·
93402 - Eaton Wiring Devices

Avondale Availability: In Stock

Total Availability: In Stock

Book Price

$6.57

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 93402B0X1, though they may not be 100% alike.

Wall Plate, 2 Gang, 4.56 (W) X 4.5 (H) In, 0.032 In Thickness, 302/304 Stainless...
  • Our Part #: SS262
  • Avondale Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SS262
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 200 ($1,715.46) ·
SS262 - Pass & Seymour/Legrand

Avondale Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.58

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat