AH1991I - SP 20A277V Iv Ac SW

Cooper Wiring Devices

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AH1991I
Manufacturer
Cooper Wiring Devices
Manufacturer's Part Number
AH1991I
Description
SP 20A277V Iv Ac SW
Ac Switch, Toggle; 20 Ampere; 120 to 277 Vac; Power Rating 1 HP At 120 Vac, 2 HP At 240 Vac; Operation Type Single Pole; Lexan[R] Lever; Ivory; Back, Side Wiring; Size 1-23/64 Inch W; Wall Plate Not Included; Approval Ul, Csa; Arrow Hart[R] Brand
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Commercial Switches
UNSPSC
-
UPC/EAN/GTIN
040893613512
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
AH1991I - Small Image
 
AH1991I - Large Image
Attachments
 
 
AH1991I - Specification Sheet
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
120 TO 277 VAC
Current Rating
20 AMPERE
Material
LEXAN[R] LEVER
Operation Type
SINGLE POLE
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Size
1-23/64 INCH W
Descriptions
Description
SP 20A277V IV AC SW
Long Description
AC SWITCH, TOGGLE; 20 AMPERE; 120 TO 277 VAC; POWER RATING 1 HP AT 120 VAC, 2 HP AT 240 VAC; OPERATION TYPE SINGLE POLE; LEXAN[R] LEVER; IVORY; BACK, SIDE WIRING; SIZE 1-23/64 INCH W; WALL PLATE NOT INCLUDED; APPROVAL UL, CSA; ARROW HART[R] BRAND
Additional Information
APPLICABLE STANDARD NEMA WD-1
Commodity Description
Gen Purpose Wiring Devices - Gen Purpose Switches
Additional Information
Wiring
BACK, SIDE
Wall Plate Included
0 IN
Power Rating
1 HP AT 120 VAC, 2 HP AT 240 VAC
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
AH1991I
Model
1991
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
TOGGLE
Availability
Status
Inactive
Packaging
Weight per each
0.23
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AH1991I.
Jump To:

Similar Items

Similar items are close alternatives to AH1991I, though they may not be 100% alike.

Toggle Switch, 1 Pole, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide ...
  • Our Part #: PS20AC1I
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PS20AC1I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($693.72) ·
PS20AC1I - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$13.87

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat