AH7810UD - Man Cont 30A 600VAC 3P ST Frontwire BK

Eaton

  • $124.49 (Each)
  • $124.49 (Each)

  • $1,244.90 (Per 10)

In-Stock: 6 available locally (Abilene, TX) (change location)
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
AH7810UD
Manufacturer
Eaton
Manufacturer's Part Number
AH7810UD
Description
Man Cont 30A 600VAC 3P ST Frontwire BK
Motor Controller, 3 Phases, 3 Poles, 600 V Ac, Glass-Filled Nylon Material, 1.69 In Overall Length, 1.75 In Overall Width, 3.28 In Overall Height, 0.41 LB
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Disconnect Motor Switches Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Commercial & Industrial Devices
UNSPSC
N/A
UPC/EAN/GTIN
040893006048 / 40893006048 / 00040893006048
Weight per unit
0.65 L
Price & Packaging
Minimum Order Quantity
1
Unit
$124.49 (Each)
Standard Packaging
$1,244.90 (Per 10)
Stock Availability
Abilene
6 (Check another store)
All Stores
377
Resources
Images
 
 
AH7810UD - Small Image
 
AH7810UD - Large Image
 
AH7810UD - Large Image
 
AH7810UD - Large Image
 
AH7810UD - Large Image
Specifications Sheets
 
 
AH7810UD - Specification Sheet
Attachments
 
 
AH7810UD - Specification Sheet
Other Links
 
 
AH7810UD - Other
 
AH7810UD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
3
Voltage Rating
600 V ac
Material
Glass-Filled Nylon
Dimensions and Weight
Overall Length
1.69 in;42.9 mm
Descriptions
Product Type
Motor Controller
Short Description
Motor Controller, 3 Phase, Glass-Filled Nylon
Special Features
Two-Position;Maintained Contact;Single Throw
Long Description
Motor Controller, 3 Phases, 3 Poles, 600 V ac, Glass-Filled Nylon Material, 1.69 in Overall Length, 1.75 in Overall Width, 3.28 in Overall Height, 0.41 lb
Features
Industrial Grade - Switches & Manual Contactors 3-Pole, 3-Phase, 30 Amp 20, 30, 40 & 60 Amp 600V/AC configurations. Available in 120/277, 250, 347 (Canada), and 600V/AC, plus 125 and 250V/AC/DC. 2-pole single phase, and 3-pole three phase devices. Compact design provides extra wiring room. High impact-resistant, glass-filled nylon construction. Easy-to-read electrical ratings on rugged steel mounting straps. Highly visible “ON/OFF” markings on large, rugged toggles. Distinct wire pockets and thick-wall arc
Description
MAN CONT 30A 600VAC 3P ST FRONTWIRE BK
extra long description
EWD AH7810UD Man Cont 30A 600VAC 3P
Additional Information
Overall Width
1.75 in;44.5 mm
Overall Height
3.28 in;83.3 mm
Standards Met
UL MA
Made in USA
yes
dimensions
3.7500 IN X 2.3800 IN X 2.3800 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
AH7810UD
GTIN
00040893006048
UPC
040893006048
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous commercial & industrial devices
Type
Manual motor controller
Packaging
Weight
0.41 lb
Weight per each
0
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,RoHS Compliant,NAFTA
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 377

Location search:

Greater Abilene Area

Location Stock Available
Abilene
6 View Store
San Angelo
1 View Store
These alternate items can be purchased instead of AH7810UD.
Jump To:

Similar Items

Similar items are close alternatives to AH7810UD, though they may not be 100% alike.

Three Pole, Three Phase Ac Manual Motor Controller, Suitable As Motor Disconnect...
  • Our Part #: 7803
  • Abilene Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 7803MD
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($866.20) ·
7803 - Pass & Seymour/Legrand

Abilene Availability: Out Of Stock

Total Availability: In Stock

Book Price

$86.62

Each

QTY:
Each
Add
Manual Control Switch, 3 Poles, 30 A, 600 V Ac, 1.7538 (L) X 1.825 (W) X 2.375 (...
  • Our Part #: 7803MD
  • Abilene Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 7803MD
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($866.20) ·
7803MD - Pass & Seymour/Legrand

Abilene Availability: Out Of Stock

Total Availability: In Stock

Book Price

$86.62

Each

QTY:
Each
Add
30 Amp 600 Volt, Three-Pole, Three Phase Ac Motor Starter, Suitable As Motor Dis...
  • Our Part #: MS303DS
  • Abilene Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: MS303DS
  • Manufacturer: Leviton Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 10 ($616.20) ·
MS303DS - Leviton Manufacturing

Abilene Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$61.62

Each

QTY:
Each
Add
Cross Referenced

These items are similar to AH7810UD but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30303D Bryant Electric 00781786631588
AH7810UD Eaton Wiring Devices 00040893006048
7810UD Hubbell Building Automation 00783585763293
HBL7810D Hubbell Wiring Device-Kellems 00783585202792
HBL7810UD Hubbell Wiring Device-Kellems 00783585017167
MS303-DS Leviton 00078477374153
MS303-DSS Leviton 00078477374184
7803 Legrand Pass & Seymour 00785007780307
30003D Bryant Electric 00781786631533
7803MD Legrand Pass & Seymour 00785007267686

* All prices subject to change.

Begin Live Chat