AHDS30SSR - Disconnect Switch, 30a

Eaton

  • $511.78 (Each)
  • $511.78 (Each)

  • $1,535.34 (Per 3)

In-Stock: 4 available locally (San Antonio RDC, TX) (change location)
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
AHDS30SSR
Manufacturer
Eaton
Manufacturer's Part Number
AHDS30SSR
Description
Disconnect Switch, 30a
Eaton Motor Control Disconnect X-Switch, IP69K/IP66 Ingress Protection, #14-10 Awg, 30A, Mounting Feet/Din Rail, Flush or 1/4" Spacing, 600V, Nema 4X, 12, Enclosure: 316L SS, Washdown, Three-Phase, Rotary, NSF Certified For Food Processing
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Disconnect Motor Switches Mark as Incorrect
Suggest a New Category
Classification
Industrial Switches
UNSPSC
N/A
UPC/EAN/GTIN
032664755309 / 32664755309 / 00032664755309
Weight per unit
18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$511.78 (Each)
Standard Packaging
$1,535.34 (Per 3)
Stock Availability
San Antonio RDC
4 (Check another store)
All Stores
18
Resources
Images
 
 
AHDS30SSR - Small Image
 
AHDS30SSR - Large Image
 
AHDS30SSR - Large Image
 
AHDS30SSR - Video
Attachments
 
 
AHDS30SSR - Specification Sheet
Other Links
 
 
AHDS30SSR - Other
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
Eaton motor control disconnect X-switch, IP69K/IP66 Ingress Protection, #14-10 AWG, 30A, Mounting feet/DIN rail, flush or 1/4" spacing, 600V, NEMA 4X, 12, Enclosure: 316L SS, Washdown, Three-phase, Rotary, NSF certified for food processing
Special Features
Motor control switches, swt/encl combos
Description
DISCONNECT SWITCH, 30A
Product Type
Disconnect Switch, 30a
extra long description
EWD AHDS30SSR Disconnect Switch, 30
Features
Additionally, our non-fused motor control disconnect switch and our new stainless-steel X-Switch are NSF listed for use in food processing. Offering flexible and economical designs for both fused and non-fused applications, Eaton’s Arrow Hart motor control disconnect switches are built for use in harsh industrial applications to address the needs of safety, reduced downtime and code compliance. Our industrial grade, electrical motor controls feature durable lever handles and switch mechanisms that will wit
Additional Information
dimensions
6.5000 IN X 5.8000 IN X 13.0000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AHDS30SSR
GTIN
00032664755309
UPC
032664755309
Taxonomies, Classifications, and Categories
Type
Motor control disconnect X-switch
Category Description
Industrial switches
Packaging
Weight per each
18
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
standard
NSF Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:

Greater San Antonio RDC Area

Location Stock Available
San Antonio RDC
4 View Store

Distribution Centers

Location Stock Available
Springdale
8 View Store

A-L

Location Stock Available
Fort Smith
6 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat