CR20W - Recp Duplex 20A 125V 2P3W STR Swire WH

Eaton

  • $3.65 (Each)
  • $3.65 (Each)

  • $36.50 (Per 10)

  • $365.00 (Per 100)

In-Stock: 478 available locally (McAllen, TX) (change location)
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
CR20W
Manufacturer
Eaton
Manufacturer's Part Number
CR20W
Description
Recp Duplex 20A 125V 2P3W STR Swire WH
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Side Wire Connection, Wall Mount, 1.24 In Length, 0.79 In Width, 4.00 In Height, PVC Material, White, Tamper Resistant, 0.2000 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664489235 / 00032664489235
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.65 (Each)
Carton
$36.50 (Per 10)
Standard Packaging
$365.00 (Per 100)
Stock Availability
McAllen
478 (Check another store)
All Stores
39,728
Resources
Images
 
 
CR20W - Small Image
 
CR20W - Large Image
 
CR20W - Large Image
 
CR20W - Large Image
 
CR20W - Large Image
 
CR20W - Video
Attachments
 
 
CR20W - Specification Sheet
Brochures
 
 
CR20W - Brochure
Other Links
 
 
CR20W - Other
 
CR20W - Other
 
CR20W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Number of Wires
3
Material
PVC
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
1.24 in
Width
0.79 in
Height
4.00 in
Descriptions
extra long description
EWD CR20W Recp Duplex 20A 125V 2P3W
Product Type
Duplex Receptacle
Description
RECP DUPLEX 20A 125V 2P3W STR SWIRE WH
Long Description
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Side Wire Connection, Wall Mount, 1.24 in Length, 0.79 in Width, 4.00 in Height, PVC Material, White, Tamper Resistant, 0.2000 lb
Features
Commercial Specification Grade Straight Blade Receptacles - 15A-125V, NEMA 5-15R. Engineered for safe, reliable performance, these UL 498 and Federal Specification WC-596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time.
Short Description
20 A, 125 V, Duplex Receptacle, White, TR
Special Features
Side Wire;Duplex;Tri-Driver Terminal & Mounting Screws
Additional Information
Compatible Wire Size
#14 to #10 AWG
Connection Type
Side Wire
Mounting Type
Wall Mount
Receptacle Type
Duplex
Resistance Properties
Tamper Resistant
package quantity
10 CT;100 PK
Standards Met
UL 498;NEC(R) Article 406.12;cULus Listed to UL 498, File no. E15058;UL Verified to Federal Spec. WC-596G;NOM Certified
dimensions
1.2400 IN X 0.7900 IN X 4.0000 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
CR20W
GTIN
00032664489235
UPC
032664489235
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Commercial specification grade
Packaging
Weight
0.2000 lb
Weight per each
0.001
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial
nema rating
5-20R
standard
cULus Listed,Federal Specification Classification 6233 01,NOM,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 39,728

Location search:

* All prices subject to change.

Begin Live Chat