CS315V - Switch Toggle 3WAY 15A 120/277V Swire Iv

Eaton

  • $7.47 (Each)
  • $7.47 (Each)

  • $747.00 (Per 100)

In-Stock: 97 available locally (Dallas, TX) (change location)
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
CS315V
Manufacturer
Eaton
Manufacturer's Part Number
CS315V
Description
Switch Toggle 3WAY 15A 120/277V Swire Iv
Toggle Switch, 1 Pole, 3 Ways, 15 A, 120/277 V Ac, Nylon (Toggle);PVC (Housing) Material, Silver Alloy Contact Material, Ivory, Screw Connection, Screw Mount, 1.30 (L) X 0.920 (W) X 4.20 (H) In, -40 °C Operating Temperature, +65 °C Operating Temperature, 0.1 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664487750 / 00032664487750
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.47 (Each)
Standard Packaging
$747.00 (Per 100)
Stock Availability
Dallas
97 (Check another store)
DFW RDC
0
All Stores
322
Resources
Images
 
 
CS315V - Small Image
 
CS315V - Large Image
 
CS315V - Large Image
 
CS315V - Large Image
 
CS315V - Large Image
Brochures
 
 
CS315V - Brochure
Other Links
 
 
CS315V - Other
 
CS315V - Other
 
CS315V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
120/277 V ac
Material
Nylon (Toggle);PVC (Housing)
amperage rating
15
Poles
1
Material, Color, and Finish
Contact Material
Silver Alloy
Color
Ivory
Descriptions
Product Type
Toggle Switch
Long Description
Toggle Switch, 1 Pole, 3 Ways, 15 A, 120/277 V ac, Nylon (Toggle);PVC (Housing) Material, Silver Alloy Contact Material, Ivory, Screw Connection, Screw Mount, 1.30 (L) x 0.920 (W) x 4.20 (H) in, -40 °C Operating Temperature, +65 °C Operating Temperature, 0.1 lb
Features
Commercial Grade - AC Quiet Switches - Side Wire. Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications. Color-coded strap marking identifies amperage: Blue=15 amp, Red=20 amp.
Short Description
15 A, 120/277 VAC, 3W, Toggle Switch, Ivory
Special Features
Wiring Type Side Wire;Tri-Combo Head Mounting and Terminal Screws Ease Installation
Description
SWITCH TOGGLE 3WAY 15A 120/277V SWIRE IV
extra long description
EWD CS315V Switch Toggle 3Way 15A 1
Additional Information
Number of Ways
3
Standards Met
cULus Listed to UL 20, File no. E18704;UL Verified to Federal Spec WC-896G;File No. 111;NOM Certified
package quantity
1 CT;100 PK
Made in USA
yes
Connection Type
Screw
actuator type
Toggle
Mounting Type
Screw Mount
dimensions
1.30 (L) x 0.920 (W) x 4.20 (H) in
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+65 °C
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
CS315V
GTIN
00032664487750
UPC
032664487750
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Commercial grade toggle switch
Packaging
Weight
0.1 lb
Weight per each
0.1
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,cULus Listed,Federal Specification Classification 6241 05
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CS315V.
Jump To:

Cross Referenced

These items are similar to CS315V but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CS315BI Bryant Electric 00781786174498
CS315V Eaton Wiring Devices 00032664487750
CS315I Hubbell Wiring Device-Kellems 00783585902050
CS315-2I Leviton 00078477815595
CS15AC3I Legrand Pass & Seymour 00785007126495

* All prices subject to change.

Begin Live Chat