PJ113V - Wallplate 2G Toggle/Blank Poly Mid Iv

Eaton

  • $1.53 (Each)
  • $1.53 (Each)

  • $152.61 (Per 100)

  • $305.22 (Per 200)

Availability: In Stock Locally
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
PJ113V
Manufacturer
Eaton
Manufacturer's Part Number
PJ113V
Description
Wallplate 2G Toggle/Blank Poly Mid Iv
Eaton Combination Wallplate, Ivory, Toggle, Blank Cutout, Polycarbonate, Two- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664578885 / 00032664578885
Weight per unit
0.075 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.53 (Each)
Carton
$1.53 (Each)
Standard Packaging
$305.22 (Per 200)
Resources
Images
 
 
PJ113V - Large Image
 
PJ113V - Small Image
 
PJ113V - Video
Attachments
 
 
PJ113V - Specification Sheet
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
Wallplate 2G Toggle/Blank Poly Mid Iv
Description
WALLPLATE 2G TOGGLE/BLANK POLY MID IV
extra long description
EWD PJ113V Wallplate 2G Toggle/Blan
Long Description
Eaton Combination wallplate, Ivory, Toggle, Blank Cutout, Polycarbonate, Two- gang, Mid-size
Special Features
Thermoplastic, std and midi
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
dimensions
0.0800 IN X 4.9400 IN X 4.8700 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ113V
GTIN
00032664578885
UPC
032664578885
Taxonomies, Classifications, and Categories
Type
Combination wallplate
Category Description
Residential plates
Packaging
Weight per each
0.075
Carton
1
Package
200
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PJ113V.
Jump To:

Similar Items

Similar items are close alternatives to PJ113V, though they may not be 100% alike.

Wall Plate, 2 Gang, 5.87 X 4 In, 0.070 In Thickness, Nylon Material, Ivory, 0.09...
  • Our Part #: TP113I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP113I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 200 ($509.14) ·
TP113I - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.55

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PJ113V but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP113I Bryant Electric 00883778104404
5171V Eaton Wiring Devices n/a
5171V-BOX Eaton Wiring Devices 00032664481901
PJ113V Eaton Wiring Devices 00032664578885
880111-I Enerlites 00883951211332
NPJ113I Hubbell Wiring Device-Kellems 00883778108709
80706-I Leviton 00078477978795
86006 Leviton 00078477779477
86106 Leviton 00078477440445
81210 Morris 00601986812108
TP113I Legrand Pass & Seymour 00785007275292

* All prices subject to change.

Begin Live Chat