PJ13GY - Wallplate 1G Blank Box Mount Poly Mid Gy

Eaton

  • $0.68 (Each)
  • $0.68 (Each)

  • $13.56 (Per 20)

  • $67.79 (Per 100)

  • $135.58 (Per 200)

In-Stock: 2 available locally (North Austin, TX) (change location)
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
PJ13GY
Manufacturer
Eaton
Manufacturer's Part Number
PJ13GY
Description
Wallplate 1G Blank Box Mount Poly Mid Gy
Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Gray, Gloss, 0.0003 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664579189 / 00032664579189
Weight per unit
0.068 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.68 (Each)
Carton
$13.56 (Per 20)
Standard Packaging
$135.58 (Per 200)
Stock Availability
North Austin
2 (Check another store)
Austin RDC
5
All Stores
212
Resources
Images
 
 
PJ13GY - Small Image
 
PJ13GY - Large Image
 
PJ13GY - Video
Attachments
 
 
PJ13GY - Specification Sheet
Brochures
 
 
PJ13GY - Brochure
Other Links
 
 
PJ13GY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Polycarbonate
Material, Color, and Finish
Finish
Gloss
Dimensions and Weight
Thickness
0.080 in
Descriptions
Product Type
Wall Plate
Description
WALLPLATE 1G BLANK BOX MOUNT POLY MID GY
Long Description
Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Gray, Gloss, 0.0003 lb
Features
Mid Size Wallplates - Polycarbonate Blank Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreaka
Short Description
1 Gang, Screw Mount, Wall Plate, Gray
Special Features
Matching Mounting Screws Provided
extra long description
EWD PJ13GY Wallplate 1G Blank Box M
Additional Information
dimensions
3.12 (W) x 4.87 (H) in
Mounting Type
Screw Mount
package quantity
1 CT;200 PK
Standards Met
UL Listed;RoHS Compliant
Made in USA
yes
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ13GY
GTIN
00032664579189
UPC
032664579189
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Blank wallplate
Packaging
Weight
0.0003 lb
Weight per each
0.068
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Commercial;Residential
standard
cULus Listed,UL Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PJ13GY.
Jump To:

Similar Items

Similar items are close alternatives to PJ13GY, though they may not be 100% alike.

Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplasti...
  • Our Part #: TP13GRY
  • North Austin Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP13GRY
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 200 ($169.16) ·
TP13GRY - Pass & Seymour/Legrand

North Austin Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.85

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PJ13GY but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NPJ13GY Bryant Electric 00883778107207
PJ13GY Eaton Wiring Devices 00032664579189
PJ13-GY Leviton 00078477958308
TP13GRY Legrand Pass & Seymour 00785007274721

* All prices subject to change.

Begin Live Chat