PJ18GY - Wallplate 2G Toggle/Duplex Poly Mid Gy

Eaton

  • $1.54 (Each)
  • $1.54 (Each)

  • $153.53 (Per 100)

  • $307.06 (Per 200)
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
PJ18GY
Manufacturer
Eaton
Manufacturer's Part Number
PJ18GY
Description
Wallplate 2G Toggle/Duplex Poly Mid Gy
Eaton Combination Wallplate, Gray, Toggle, Duplex Receptacle Cutout, Polycarbonate, Two- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664579301 / 00032664579301
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.54 (Each)
Carton
$1.54 (Each)
Standard Packaging
$307.06 (Per 200)
Resources
Images
 
 
PJ18GY - Large Image
 
PJ18GY - Small Image
 
PJ18GY - Video
Attachments
 
 
PJ18GY - Specification Sheet
Other Links
 
 
PJ18GY - Other
Brochures
 
 
PJ18GY - Brochure
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
Wallplate 2G Toggle/Duplex Poly Mid Gy
Description
WALLPLATE 2G TOGGLE/DUPLEX POLY MID GY
extra long description
EWD PJ18GY Wallplate 2G Toggle/Dupl
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Combination wallplate, Gray, Toggle, Duplex receptacle Cutout, Polycarbonate, Two- gang, Mid-size
Special Features
Thermoplastic, std and midi
Additional Information
dimensions
0.0800 IN X 4.9400 IN X 4.8700 IN
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
PJ18GY
GTIN
00032664579301
UPC
032664579301
Taxonomies, Classifications, and Categories
Type
Combination wallplate
Category Description
Residential plates
Packaging
Weight per each
0.08
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
cULus Listed,UL Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PJ18GY.
Jump To:

Cross Referenced

These items are similar to PJ18GY but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NPJ18GY Bryant Electric 00883778118111
PJ18GY Eaton Wiring Devices 00032664579301
TP18GY Legrand Pass & Seymour n/a

* All prices subject to change.

Begin Live Chat