PJ23GY - Wallplate 2G Blank Box Mount Poly Mid Gy

Eaton

  • $1.44 (Each)
  • $1.44 (Each)

  • $28.72 (Per 20)

  • $143.59 (Per 100)

  • $287.18 (Per 200)

In-Stock: 1 available locally (McKinney, TX) (change location)
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
PJ23GY
Manufacturer
Eaton
Manufacturer's Part Number
PJ23GY
Description
Wallplate 2G Blank Box Mount Poly Mid Gy
Eaton Blank Wallplate, Box Mount, Gray, Blank Cutout, Polycarbonate, Two- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664579516 / 00032664579516
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.44 (Each)
Carton
$28.72 (Per 20)
Standard Packaging
$287.18 (Per 200)
Stock Availability
McKinney
1 (Check another store)
DFW RDC
4
All Stores
191
Resources
Images
 
 
PJ23GY - Small Image
 
PJ23GY - Large Image
 
PJ23GY - Video
Attachments
 
 
PJ23GY - Specification Sheet
Brochures
 
 
PJ23GY - Brochure
Other Links
 
 
PJ23GY - Other
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
Wallplate 2G Blank Box Mount Poly Mid Gy
Description
WALLPLATE 2G BLANK BOX MOUNT POLY MID GY
extra long description
EWD PJ23GY Wallplate 2G Blank Box M
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Blank wallplate, Box mount, Gray, Blank Cutout, Polycarbonate, Two- gang, Mid-size
Special Features
Thermoplastic, std and midi
Additional Information
media
Yes
dimensions
0.0800 IN X 4.9400 IN X 4.8700 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ23GY
GTIN
00032664579516
UPC
032664579516
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Blank wallplate
Packaging
Weight per each
0.09
Carton
20
Package
200
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 191

Location search:

A-L

Location Stock Available

M-Z

Location Stock Available
Pecos
108 View Store
These alternate items can be purchased instead of PJ23GY.
Jump To:

Cross Referenced

These items are similar to PJ23GY but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP23GY Bryant Electric 00883778102981
5137GY Eaton Wiring Devices 00032664459009
PJ23GY Eaton Wiring Devices 00032664579516
80725-GY Leviton 00078477494493
87025 Leviton 00078477810569
PJ23-GY Leviton 00078477958360
TP23GRY Legrand Pass & Seymour 00785007274929

* All prices subject to change.

Begin Live Chat