PJ262LA - Wallplate 2G Decorator Poly Mid La

Eaton

  • $1.59 (Each)
  • $1.59 (Each)

  • $31.80 (Per 20)

  • $158.98 (Per 100)

  • $317.96 (Per 200)

In-Stock: 3 available locally (Avondale, AZ) (change location)
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
PJ262LA
Manufacturer
Eaton
Manufacturer's Part Number
PJ262LA
Description
Wallplate 2G Decorator Poly Mid La
Decorator Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.0900 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664751387 / 00032664751387
Weight per unit
0.076 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.59 (Each)
Carton
$31.80 (Per 20)
Standard Packaging
$317.96 (Per 200)
Stock Availability
Avondale
3 (Check another store)
Phoenix
16
All Stores
3,207
Resources
Images
 
 
PJ262LA - Small Image
 
PJ262LA - Large Image
 
PJ262LA - Video
Attachments
 
 
PJ262LA - Specification Sheet
Brochures
 
 
PJ262LA - Brochure
Other Links
 
 
PJ262LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
Polycarbonate
Material, Color, and Finish
Finish
Gloss
Color
Light Almond
Dimensions and Weight
Thickness
0.080 in
Descriptions
Product Type
Decorator Wall Plate
Description
WALLPLATE 2G DECORATOR POLY MID LA
Long Description
Decorator Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.0900 lb
Features
Mid Size Wallplates - Polycarbonate Decorator/GFCI Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually
Short Description
2 Gang, Screw Mount, Decorator Wall Plate, Light Almond
Special Features
Specification Grade;Opening Configuration 1.31 in Width X 2.64 in Height
extra long description
EWD PJ262LA Wallplate 2G Decorator
Additional Information
dimensions
4.94 (W) x 4.87 (H) in
package quantity
20 CT;200 PK
Standards Met
RoHS Compliant
Made in USA
yes
Mounting Type
Screw Mount
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ262LA
GTIN
00032664751387
UPC
032664751387
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Packaging
Weight
0.0900 lb
Weight per each
0.076
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Commercial;Residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,207

Location search:
These alternate items can be purchased instead of PJ262LA.
Jump To:

Similar Items

Similar items are close alternatives to PJ262LA, though they may not be 100% alike.

Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic,...
  • Our Part #: TP262LA
  • Avondale Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP262LA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 200 ($300.92) ·
TP262LA - Pass & Seymour/Legrand

Avondale Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.50

Each

QTY:
Each
Add
Eaton Decorator / Gfci Wallplate, LT. Almond, Decorator Cutout, Thermoset, Two- ...
  • Our Part #: 2052LA
  • Avondale Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2052LA-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($42.24) · 100 ($168.94) ·
2052LA - Eaton Wiring Devices

Avondale Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.69

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat