PJ2LA - Wallplate 2G Toggle Poly Mid La

Eaton

  • $1.37 (Each)
  • $1.37 (Each)

  • $27.48 (Per 20)

  • $137.42 (Per 100)

  • $274.84 (Per 200)

In-Stock: 1 available locally (Conroe, TX) (change location)
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
PJ2LA
Manufacturer
Eaton
Manufacturer's Part Number
PJ2LA
Description
Wallplate 2G Toggle Poly Mid La
Toggle Switch Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.1100 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664751462 / 00032664751462
Weight per unit
0.096 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.37 (Each)
Carton
$27.48 (Per 20)
Standard Packaging
$274.84 (Per 200)
Stock Availability
Conroe
1 (Check another store)
Houston RDC
0
All Stores
3,834
Resources
Images
 
 
PJ2LA - Small Image
 
PJ2LA - Large Image
 
PJ2LA - Video
Attachments
 
 
PJ2LA - Specification Sheet
Brochures
 
 
PJ2LA - Brochure
Other Links
 
 
PJ2LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
Polycarbonate
Material, Color, and Finish
Color
Light Almond
Finish
Gloss
Dimensions and Weight
Thickness
0.080 in
Descriptions
Product Type
Toggle Switch Wall Plate
Description
WALLPLATE 2G TOGGLE POLY MID LA
Long Description
Toggle Switch Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.1100 lb
Features
Mid Size Wallplates - Polycarbonate Toggle Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Nylon wallpl
Short Description
2 Gang, Screw Mount, Toggle Switch Wall Plate, Light Almond
Special Features
Matching Mounting Screws Provided
extra long description
EWD PJ2LA Wallplate 2G Toggle Poly
Additional Information
dimensions
4.94 (W) x 4.87 (H) in
Mounting Type
Screw Mount
for use with
Toggle Switch
package quantity
10 CT;200 PK
Standards Met
RoHS Compliant
Made in USA
yes
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ2LA
GTIN
00032664751462
UPC
032664751462
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Toggle wallplate
Packaging
Weight
0.1100 lb
Weight per each
0.096
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Commercial;Residential
standard
UL Listed,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,834

Location search:

Greater Houston RDC Area

Location Stock Available
Conroe
1 View Store
Spring
6 View Store
These alternate items can be purchased instead of PJ2LA.
Jump To:

Similar Items

Similar items are close alternatives to PJ2LA, though they may not be 100% alike.

Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Plastic, Light...
  • Our Part #: TP2LA
  • Conroe Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TP2LA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 200 ($286.92) ·
TP2LA - Pass & Seymour/Legrand

Conroe Availability: In Stock

Total Availability: In Stock

Book Price

$1.43

Each

QTY:
Each
Add
Mid-Size Toggle Switch Wallplate, Light Almond, Toggle, Thermoset, 2, Mid-Size
  • Our Part #: 2039LA
  • Conroe Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2039LA
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 100 ($104.08) ·
2039LA - Eaton Wiring Devices

Conroe Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.04

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat