PJ3B - Wallplate 3G Toggle Poly Mid BR

Eaton

  • $2.08 (Each)
  • $2.08 (Each)

  • $31.20 (Per 15)

  • $312.00 (Per 150)

In-Stock: 12 available locally (Abilene, TX) (change location)
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
PJ3B
Manufacturer
Eaton
Manufacturer's Part Number
PJ3B
Description
Wallplate 3G Toggle Poly Mid BR
Toggle Switch Wall Plate, 3 Gang, 6.75 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.1500 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664580246 / 00032664580246
Weight per unit
0.105 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.08 (Each)
Carton
$31.20 (Per 15)
Standard Packaging
$312.00 (Per 150)
Stock Availability
Abilene
12 (Check another store)
All Stores
550
Resources
Images
 
 
PJ3B - Small Image
 
PJ3B - Large Image
 
PJ3B - Large Image
 
PJ3B - Video
Attachments
 
 
PJ3B - Specification Sheet
Brochures
 
 
PJ3B - Brochure
Other Links
 
 
PJ3B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3
Material
Polycarbonate
Material, Color, and Finish
Color
Brown
Finish
Gloss
Dimensions and Weight
Thickness
0.080 in
Descriptions
Product Type
Toggle Switch Wall Plate
Description
WALLPLATE 3G TOGGLE POLY MID BR
Long Description
Toggle Switch Wall Plate, 3 gang, 6.75 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.1500 lb
Features
Mid Size Wallplates - Polycarbonate Toggle Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Nylon wallpl
Short Description
3 Gang, Screw Mount, Toggle Switch Wall Plate, Brown
Special Features
Matching Mounting Screws Provided
extra long description
EWD PJ3B Wallplate 3G Toggle Poly M
Additional Information
dimensions
6.75 (W) x 4.87 (H) in
Mounting Type
Screw Mount
for use with
Toggle Switch
package quantity
1 CT;150 PK
Standards Met
RoHS Compliant
Made in USA
yes
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ3B
GTIN
00032664580246
UPC
032664580246
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Toggle wallplate
Packaging
Weight
0.1500 lb
Weight per each
0.105
Carton
15
Package
150
Uses, Certifications, and Standards
Application
Commercial;Residential
standard
cULus Listed,UL Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PJ3B.
Jump To:

Similar Items

Similar items are close alternatives to PJ3B, though they may not be 100% alike.

Wall Plate, 3 Gang, 4.7 In, 0.070 In Thickness, Plastic, Brown, 0.1300 LB
  • Our Part #: TP3
  • Abilene Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP3
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 150 ($316.86) ·
TP3 - Pass & Seymour/Legrand

Abilene Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.11

Each

QTY:
Each
Add
Eaton Toggle Wallplate, Brown, Toggle Cutout, Thermoset, Three- Gang, Standard, ...
  • Our Part #: 2141B
  • Abilene Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2141B-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 15 ($34.05) · 180 ($408.55) ·
2141B - Eaton Wiring Devices

Abilene Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.27

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PJ3B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NPJ3 Bryant Electric 00883778106057
PJ3B Eaton Wiring Devices 00032664580246
PJ3 Leviton 00078477082515
TP3 Legrand Pass & Seymour 00785007274141

* All prices subject to change.

Begin Live Chat