PJ3W - Wallplate 3G Toggle Poly Mid WH

Eaton

  • $2.08 (Each)
  • $2.08 (Each)

  • $31.20 (Per 15)

  • $312.00 (Per 150)

In-Stock: 36 available locally (Mansfield, TX) (change location)
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
PJ3W
Manufacturer
Eaton
Manufacturer's Part Number
PJ3W
Description
Wallplate 3G Toggle Poly Mid WH
Toggle Switch Wall Plate, 3 Gang, 6.75 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.1500 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664751509 / 00032664751509
Weight per unit
0.132 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.08 (Each)
Carton
$31.20 (Per 15)
Standard Packaging
$312.00 (Per 150)
Stock Availability
Mansfield
36 (Check another store)
DFW RDC
385
All Stores
18,177
Resources
Images
 
 
PJ3W - Small Image
 
PJ3W - Large Image
 
PJ3W - Video
Attachments
 
 
PJ3W - Specification Sheet
Brochures
 
 
PJ3W - Brochure
Other Links
 
 
PJ3W - Other
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
Polycarbonate
Number of Gangs
3
Material, Color, and Finish
Color
White
Finish
Gloss
Dimensions and Weight
Thickness
0.080 in
Descriptions
Product Type
Toggle Switch Wall Plate
Description
WALLPLATE 3G TOGGLE POLY MID WH
Long Description
Toggle Switch Wall Plate, 3 gang, 6.75 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.1500 lb
Features
Mid Size Wallplates - Polycarbonate Toggle Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Nylon wallpl
Short Description
3 Gang, Screw Mount, Toggle Switch Wall Plate, White
Special Features
Matching Mounting Screws Provided
extra long description
EWD PJ3W Wallplate 3G Toggle Poly M
Additional Information
Mounting Type
Screw Mount
for use with
Toggle Switch
package quantity
15 CT;150 PK
Standards Met
RoHS Compliant
Made in USA
yes
dimensions
6.75 (W) x 4.87 (H) in
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ3W
GTIN
00032664751509
UPC
032664751509
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Toggle wallplate
Packaging
Weight
0.1500 lb
Weight per each
0.132
Carton
15
Package
150
Uses, Certifications, and Standards
Application
Commercial;Residential
standard
cULus Listed,UL Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18,177

Location search:
These alternate items can be purchased instead of PJ3W.
Jump To:

Similar Items

Similar items are close alternatives to PJ3W, though they may not be 100% alike.

Wall Plate, 3 Gang, 4.7 In, 0.070 In Thickness, Plastic, White, 0.0800 LB
  • Our Part #: TP3W
  • Mansfield Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP3W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 150 ($316.86) ·
TP3W - Pass & Seymour/Legrand

Mansfield Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.11

Each

QTY:
Each
Add
Eaton Toggle Wallplate, White, Toggle Cutout, Thermoset, Three- Gang, Mid-Size, ...
  • Our Part #: 2041W
  • Mansfield Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2041W-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($23.04) · 50 ($115.22) ·
2041W - Eaton Wiring Devices

Mansfield Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.30

Each

QTY:
Each
Add
Eaton Toggle Wallplate, White, Toggle Cutout, Thermoset, Three- Gang, Standard, ...
  • Our Part #: 2141W
  • Mansfield Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2141W-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 15 ($34.05) · 180 ($408.55) ·
2141W - Eaton Wiring Devices

Mansfield Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.27

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat