PJ5W - Wallplate 5G Toggle Poly Mid WH

Eaton

  • $3.43 (Each)
  • $3.43 (Each)

  • $34.30 (Per 10)

  • $343.00 (Per 100)

In-Stock: 9 available locally (Rockwall, TX) (change location)
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
PJ5W
Manufacturer
Eaton
Manufacturer's Part Number
PJ5W
Description
Wallplate 5G Toggle Poly Mid WH
Toggle Switch Wall Plate, 5 Gang, 10.37 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.2400 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664580406 / 00032664580406
Weight per unit
0.208 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.43 (Each)
Carton
$34.30 (Per 10)
Standard Packaging
$343.00 (Per 100)
Stock Availability
Rockwall
9 (Check another store)
DFW RDC
13
All Stores
615
Resources
Images
 
 
PJ5W - Small Image
 
PJ5W - Large Image
 
PJ5W - Video
Attachments
 
 
PJ5W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
5
Material
Polycarbonate
Material, Color, and Finish
Color
White
Finish
Gloss
Dimensions and Weight
Thickness
0.080 in
Descriptions
Product Type
Toggle Switch Wall Plate
Description
WALLPLATE 5G TOGGLE POLY MID WH
Special Features
Opening Configuration 0.40 in Width X 0.93 in Height;Matching Mounting Screws Provided
Long Description
Toggle Switch Wall Plate, 5 gang, 10.37 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.2400 lb
Features
Mid Size Wallplates - Polycarbonate Toggle Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Nylon wallpl
Short Description
5 Gang, Screw Mount, Toggle Switch Wall Plate, White
extra long description
EWD PJ5W Wallplate 5G Toggle Poly M
Additional Information
dimensions
10.37 (W) x 4.87 (H) in
Mounting Type
Screw Mount
for use with
Toggle Switch
package quantity
10 CT;100 PK
Standards Met
RoHS Compliant
Made in USA
yes
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ5W
GTIN
00032664580406
UPC
032664580406
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Toggle wallplate
Packaging
Weight
0.2400 lb
Weight per each
0.208
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential
standard
cULus Listed,UL Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PJ5W.
Jump To:

Similar Items

Similar items are close alternatives to PJ5W, though they may not be 100% alike.

Wall Plate, 5 Gang, 12.5 (D) X 5 (W) X 0.3 (H) In, 0.070 In Thickness, Plastic, ...
  • Our Part #: TP5W
  • Rockwall Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP5W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($110.13) ·
TP5W - Pass & Seymour/Legrand

Rockwall Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.01

Each

QTY:
Each
Add
Eaton Toggle Wallplate, White, Toggle Cutout, Thermoset, Five- Gang, Standard, E...
  • Our Part #: 2155W
  • Rockwall Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2155W-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($43.70) · 25 ($109.25) ·
2155W - Eaton Wiring Devices

Rockwall Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.37

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PJ5W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PJ5W Eaton Wiring Devices 00032664580406
TP5-W Legrand Pass & Seymour 00785007274349

* All prices subject to change.

Begin Live Chat