PJ8B - Wallplate 1G Duplex Poly Mid BR

Eaton

  • $0.59 (Each)
  • $0.59 (Each)

  • $14.80 (Per 25)

  • $59.18 (Per 100)

  • $147.95 (Per 250)

In-Stock: 10 available locally (McKinney, TX) (change location)
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
PJ8B
Manufacturer
Eaton
Manufacturer's Part Number
PJ8B
Description
Wallplate 1G Duplex Poly Mid BR
Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.0600 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664580802 / 00032664580802
Weight per unit
0.038 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.59 (Each)
Carton
$14.80 (Per 25)
Standard Packaging
$147.95 (Per 250)
Stock Availability
McKinney
10 (Check another store)
DFW RDC
444
All Stores
6,068
Resources
Images
 
 
PJ8B - Small Image
 
PJ8B - Large Image
 
PJ8B - Large Image
 
PJ8B - Video
Attachments
 
 
PJ8B - Specification Sheet
Brochures
 
 
PJ8B - Brochure
Other Links
 
 
PJ8B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Polycarbonate
Material, Color, and Finish
Color
Brown
Finish
Gloss
Dimensions and Weight
Thickness
0.080 in
Descriptions
Product Type
Duplex Receptacle Wall Plate
Description
WALLPLATE 1G DUPLEX POLY MID BR
Long Description
Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.0600 lb
Features
Mid Size Wallplates - Polycarbonate Duplex Receptacle Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, long-term form retention, and superior impact and abrasion resistance. Matching mounting screws prov
Short Description
1 Gang, Screw Mount, Duplex Receptacle Wall plate, Brown
Special Features
Specification Grade;Opening Configuration 1.31 in Width X 0.76 in Height;Matching Mounting Screws Provided
extra long description
EWD PJ8B Wallplate 1G Duplex Poly M
Additional Information
dimensions
3.12 (W) x 4.87 (H) in
Mounting Type
Screw Mount
for use with
Receptacle
package quantity
25 CT;250 PK
Standards Met
RoHS Compliant
Made in USA
yes
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ8B
GTIN
00032664580802
UPC
032664580802
Taxonomies, Classifications, and Categories
Type
Duplex receptacle wallplate
Category Description
Residential plates
Packaging
Weight
0.0600 lb
Weight per each
0.038
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Commercial;Residential
standard
UL Listed,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6,068

Location search:
These alternate items can be purchased instead of PJ8B.
Jump To:

Similar Items

Similar items are close alternatives to PJ8B, though they may not be 100% alike.

Residential Wallplate, 1 Gang, Wall Mount, Thermoset Material, White, 0.05 LB
  • Our Part #: 2132W
  • McKinney Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 2132W-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($6.30) · 200 ($125.98) ·
2132W - Eaton Wiring Devices

McKinney Availability: In Stock

Total Availability: In Stock

Book Price

$0.63

Each

QTY:
Each
Add
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Materi...
  • Our Part #: TP8
  • McKinney Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP8
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 250 ($122.60) ·
TP8 - Pass & Seymour/Legrand

McKinney Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.49

Each

QTY:
Each
Add
Eaton Duplex Receptacle Wallplate, Brown, Duplex Receptacle Cutout, Thermoset, S...
  • Our Part #: 2032B
  • McKinney Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2032B-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($21.24) · 100 ($84.98) ·
2032B - Eaton Wiring Devices

McKinney Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.85

Each

QTY:
Each
Add
Smooth Wall Plate, Junior-Jumbo 1-Gang Duplex
  • Our Part #: SPJ8
  • McKinney Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SPJ8
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 200 ($158.96) ·
SPJ8 - Pass & Seymour/Legrand

McKinney Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.79

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PJ8B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NPJ8AL Bryant Electric 00883778106422
PJ8B Eaton Wiring Devices 00032664580802
NPJ7R Hubbell Wiring Device-Kellems 00883778107870
NPJ8 Hubbell Wiring Device-Kellems 00883778106378
80503 Leviton 00078477491300
PJ7-R Leviton 00078477958230
PJ8 Leviton 00078477205891
81732 Morris 00601986817325
SPJ8 Legrand Pass & Seymour 00785007680850
TP8 Legrand Pass & Seymour 00785007274493
2032B Eaton Wiring Devices 00032664994876
91801 Mulberry 00095327918015

* All prices subject to change.

Begin Live Chat