PJ8BK - Wallplate 1G Duplex Poly Mid BK

Eaton

  • $0.63 (Each)
  • $0.63 (Each)

  • $15.82 (Per 25)

  • $63.26 (Per 100)

  • $158.15 (Per 250)

In-Stock: 25 available locally (Durant, OK) (change location)
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
PJ8BK
Manufacturer
Eaton
Manufacturer's Part Number
PJ8BK
Description
Wallplate 1G Duplex Poly Mid BK
Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Black, Gloss, 0.0600 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664580819 / 00032664580819
Weight per unit
0.038 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.63 (Each)
Carton
$15.82 (Per 25)
Standard Packaging
$158.15 (Per 250)
Stock Availability
Durant
25 (Check another store)
Oklahoma City
287
All Stores
6,992
Resources
Images
 
 
PJ8BK - Small Image
 
PJ8BK - Large Image
 
PJ8BK - Large Image
 
PJ8BK - Large Image
 
PJ8BK - Video
Attachments
 
 
PJ8BK - Specification Sheet
Brochures
 
 
PJ8BK - Brochure
Other Links
 
 
PJ8BK - Other
 
PJ8BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Polycarbonate
Material, Color, and Finish
Color
Black
Finish
Gloss
Dimensions and Weight
Thickness
0.080 in
Descriptions
Product Type
Duplex Receptacle Wall Plate
Description
WALLPLATE 1G DUPLEX POLY MID BK
Long Description
Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Black, Gloss, 0.0600 lb
Features
Mid Size Wallplates - Polycarbonate Duplex Receptacle Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, long-term form retention, and superior impact and abrasion resistance. Matching mounting screws prov
Short Description
1 Gang, Screw Mount, Duplex Receptacle Wall plate, Black
Special Features
Specification Grade;Opening Configuration 1.31 in Width X 0.76 in Height;Matching Mounting Screws Provided
extra long description
EWD PJ8BK Wallplate 1G Duplex Poly
Additional Information
dimensions
3.12 (W) x 4.87 (H) in
Mounting Type
Screw Mount
for use with
Receptacle
package quantity
25 CT;250 PK
Standards Met
RoHS Compliant
Made in USA
yes
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ8BK
GTIN
00032664580819
UPC
032664580819
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Packaging
Weight
0.0600 lb
Weight per each
0.038
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Commercial;Residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6,992

Location search:
These alternate items can be purchased instead of PJ8BK.
Jump To:

Similar Items

Similar items are close alternatives to PJ8BK, though they may not be 100% alike.

Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Materi...
  • Our Part #: TP8BK
  • Durant Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP8BK
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 250 ($122.60) ·
TP8BK - Pass & Seymour/Legrand

Durant Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.49

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PJ8BK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NPJ8BK Bryant Electric 00883778106415
PJ8BK Eaton Wiring Devices 00032664580819
PJ8-E Leviton 00078477205938
TP8-BK Legrand Pass & Seymour 00785007274509

* All prices subject to change.

Begin Live Chat