PJS26LA - Wallplate 1G Deco Screwless Poly Mid La

Eaton

  • $5.14 (Each)
  • $5.14 (Each)

  • $102.80 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJS26LA
Manufacturer
Eaton
Manufacturer's Part Number
PJS26LA
Description
Wallplate 1G Deco Screwless Poly Mid La
Light Almond, Single Gang, Screwless Wallplate
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/GTIN
032664617256 / 00032664617256
Weight per unit
0.075 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.14 (Each)
Standard Packaging
$102.80 (Per 20)
Resources
Images
 
 
PJS26LA - Large Image
 
PJS26LA - Small Image
Attachments
 
 
PJS26LA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
N/A
Voltage Rating
N/A
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
0.257 IN Length 3.112 IN Width 4.858 IN Height
Descriptions
Product Type
Wallplate 1G Deco Screwless Poly Mid La
Description
WALLPLATE 1G DECO SCREWLESS POLY MID LA
Long Description
Light Almond, Single Gang, Screwless Wallplate
Special Features
Screwless Wallplates clip easily into place with gentle pressure
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
extra long description
CLS PJS26LA WALLPLATE 1G DECO SCREW
Manufacturer Information
Manufacturers Part Number
PJS26LA
Brand
Eaton
GTIN
00032664617256
UPC
032664617256
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Packaging
Weight per each
0.075
Carton
1
Package
20
Uses, Certifications, and Standards
Application
lighting
Mounting
Surface Mount
standard
UL94
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat