PT18MW - 5 BTTN Prog Timer(Min) Unv 1800W 120V WH

Eaton

  • $50.34 (Each)
  • $50.34 (Each)

  • $302.04 (Per 6)

  • $1,812.24 (Per 36)

In-Stock: 14 available locally (Dripping Springs, TX) (change location)
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
PT18MW
Manufacturer
Eaton
Manufacturer's Part Number
PT18M-W
Description
5 BTTN Prog Timer(Min) Unv 1800W 120V WH
Eaton Accell Minute Timer, 5, 10, 15, 30, and 60 Minute Default Settings, 15A, 120V, Wire Leads, Five Button, White, Load Type: Incandescent, Halogen, MLV, Elv, Fluorescent, CFL, Led, Single-Pole, Polycarbonate, 1800W
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664723230 / 00032664723230
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.34 (Each)
Carton
$302.04 (Per 6)
Standard Packaging
$1,812.24 (Per 36)
Stock Availability
Dripping Springs
14 (Check another store)
Austin RDC
93
All Stores
333
Resources
Images
 
 
PT18MW - Small Image
 
PT18MW - Large Image
 
PT18MW - Large Image
 
PT18MW - Large Image
 
PT18MW - Video
Attachments
 
 
PT18MW - Specification Sheet
Other Links
 
 
PT18MW - Other
 
PT18MW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
amperage rating
15A
Dimensions and Weight
Width
1.39
Depth
1.8
Height
3.81
Descriptions
Description
5 BTTN PROG TIMER(MIN) UNV 1800W 120V WH
Product Type
5 BTTN Prog Timer(Min) Unv 1800W 120V WH
extra long description
EWD PT18M-W 5 BTTN PROG TIMER(MIN)
Features
Eaton’s programmable timers replace a standard switch to help ensure that a light, fan or motor won't be left on too long - saving you time, utility costs, and inconvenience. Programmable in hour and minute intervals and featuring convenient presets, Eaton's timers work with most common lighting loads and are rated up to ¼ HP. Choose from two unique styles with color change kits to complement any home décor.
Long Description
Eaton Accell minute timer, 5, 10, 15, 30, and 60 minute default settings, 15A, 120V, Wire leads, Five button, White, Load type: Incandescent, halogen, MLV, ELV, fluorescent, CFL, LED, Single-pole, Polycarbonate, 1800W
Special Features
5, 10, 15, 30, and 60 minute default time settings
Additional Information
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
PT18M-W
GTIN
00032664723230
UPC
032664723230
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Accell minute timer
Packaging
Weight per each
0.001
Carton
6
Package
36
Uses, Certifications, and Standards
standard
NOM,cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PT18MW.
Jump To:

Cross Referenced

These items are similar to PT18MW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PT18M-W Eaton Wiring Devices 00032664723230
6560M-W Leviton n/a
RT1W Legrand Pass & Seymour 00785007238730
RT50W WattStopper 00754182918232

* All prices subject to change.

Begin Live Chat