RFS5LA - Fan Cont Rot Variable 5A 120V W/Trim La

Eaton

  • $27.37 (Each)
  • $27.37 (Each)

  • $2,737.00 (Per 100)
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
RFS5LA
Manufacturer
Eaton
Manufacturer's Part Number
RFS5LA
Description
Fan Cont Rot Variable 5A 120V W/Trim La
Eaton Fan Speed Controller, Power Failure Memory, Non-Preset, Fully Variable, #16 Awg, 5A, 120V, Wire Lead, Maintained Closure, Light Almond, 60 HZ, Incandescent, Halogen, 0° to 40°C, Single-Pole, Polycarbonate
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
032664699269 / 00032664699269
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.37 (Each)
Standard Packaging
$2,737.00 (Per 100)
Resources
Images
 
 
RFS5LA - Large Image
 
RFS5LA - Large Image
 
RFS5LA - Large Image
Attachments
 
 
RFS5LA - Specification Sheet
Other Links
 
 
RFS5LA - Other
 
RFS5LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Dimensions and Weight
Depth
2.3
Width
3.08
Height
4.75
Descriptions
Product Type
Fan Cont Rot Variable 5A 120V W/Trim La
extra long description
EWD RFS5-LA Fan Cont Rot Variable 5
Description
FAN CONT ROT VARIABLE 5A 120V W/TRIM LA
Features
Eaton’s fan controls vary the speed of air flow and employ special circuitry to quiet the fan's motor at low speeds. Install the device in place of a standard switch to add convenient fan control with quiet, smooth actuation. Tri-combo and ground screws help allow easy accesibility and installation. The top and back body are virtually unbreakable, and the device features electrostatic discharge protection, radio frequency interface filtering, and power failure memory. Eaton fan controls are available with
Long Description
Eaton fan speed controller, Power failure memory, non-preset, Fully variable, #16 AWG, 5A, 120V, Wire lead, Maintained closure, Light almond, 60 Hz, Incandescent, halogen, 0° to 40°C, Single-pole, Polycarbonate
Special Features
Power failure memory, non-preset
Additional Information
dimensions
2.3000 IN X 3.0800 IN X 4.7500 IN
Manufacturer Information
Manufacturers Part Number
RFS5LA
Brand
COOPER WIRING DEVICES
GTIN
00032664699269
UPC
032664699269
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Fan speed controller
Packaging
Weight per each
0.001
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus Listed
Mounting
FLUSH
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat