TCI254 - Dusttight Grip 0.52-0.73" 3/4"NPT Ins

Eaton

  • $49.71 (Each)
  • $49.71 (Each)

  • $4,971.00 (Per 100)

In-Stock: 4 available locally (Enid, OK) (change location)
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
TCI254
Manufacturer
Eaton
Manufacturer's Part Number
TCI254
Description
Dusttight Grip 0.52-0.73" 3/4"NPT Ins
Dust Tight Grip, Steel (Mesh);Aluminum (Threaded Body);Neoprene (Gasket) Material, 3/4 In Size, 0.52 to 0.73 In Cable/Cord Size, Straight Male NPT Connection, 3/4 In Thread Size
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121719 - Strain reliefs
UPC/GTIN
040893646527 / 00040893646527
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.71 (Each)
Standard Packaging
$4,971.00 (Per 100)
Stock Availability
Enid
4 (Check another store)
Oklahoma City
75
All Stores
827
Resources
Images
 
 
TCI254 - Small Image
 
TCI254 - Large Image
 
TCI254 - Large Image
Attachments
 
 
TCI254 - Specification Sheet
Brochures
 
 
TCI254 - Brochure
Other Links
 
 
TCI254 - Other
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
Steel (Mesh);Aluminum (Threaded Body);Neoprene (Gasket)
Dimensions and Weight
Size
3/4 in;19 mm
Descriptions
Description
DUSTTIGHT GRIP 0.52-0.73" 3/4"NPT INS
Product Type
Dust Tight Grip
Long Description
Dust Tight Grip, Steel (Mesh);Aluminum (Threaded Body);Neoprene (Gasket) Material, 3/4 in Size, 0.52 to 0.73 in Cable/Cord Size, Straight Male NPT Connection, 3/4 in Thread Size
Short Description
Dust Tight Grip, Steel (Mesh);Aluminum (Threaded Body);Neoprene (Gasket), ¾ in;19 mm
Special Features
Provides Secure Cable Termination and Prevents Cable Pullout;Absorbs Longitudinal Stresses Placed on the Point of Termination Caused by Pulling or Bending the Cable;Supplied with Locknut, Nylon Insulated Bushing and Neoprene Gasket to Provide a Dirt and Dust Free Seal;Wide Range, Single Weave Mesh Construction
extra long description
EWD TCI254 DustTight Grip 0.52-0.73
Features
Eaton's Arrow Hart wire mesh grips are built tough for industrial applications. The broad selection of strain relief, pulling, and support grips are available in a wide range of styles and sizes to serve all of your cable protection needs.
Additional Information
Standards Met
UL Listed;CSA Certified
package quantity
1 CT;100 PK
Made in USA
yes
Cable/Cord Size
0.52 to 0.73 in
Connection Type
Straight Male NPT
Thread Size
3/4 in;19 mm
dimensions
1.3900 IN X 1.3900 IN X 10.2000 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
TCI254
sub brand
Arrow Hart
GTIN
00040893646527
UPC
040893646527
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Strain relief dust tight grip
Packaging
Weight per each
0.16
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Indoor Use in Wiring of Enclosures;Power Boxes;Machine Tools and Power Centers
standard
CSA Certified,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TCI254.
Jump To:

Similar Items

Similar items are close alternatives to TCI254, though they may not be 100% alike.

Strain Relief Grip, 0.520 to 0.730 In Cable/Cord Size, Straight Male NPT Connect...
  • Our Part #: B0X52
  • Enid Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BOX52
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($363.05) ·
B0X52 - Pass & Seymour/Legrand

Enid Availability: Out Of Stock

Total Availability: In Stock

Book Price

$36.31

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TCI254 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TC254 Eaton Wiring Devices 00040893646466
TCI254 Eaton Wiring Devices 00040893646527
73031203 Hubbell Wiring Device-Kellems 00783585330037
73031209 Hubbell Wiring Device-Kellems 00783585330099
L7504 Leviton 00078477971291
BOX52 Legrand Pass & Seymour 00782862819975
7303-011 Remke 00785411102252
36508 Woodhead 00786788365080

* All prices subject to change.

Begin Live Chat