TR7740LAB0X - Combo 2 Port Usb Receptacle 15A 125V La

Eaton

  • $28.20 (Each)
  • $28.20 (Each)

  • $169.20 (Per 6)

In-Stock: 2 available locally (Tucson, AZ) (change location)
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
TR7740LAB0X
Manufacturer
Eaton
Manufacturer's Part Number
TR7740LA-BOX
Description
Combo 2 Port Usb Receptacle 15A 125V La
Eaton Combination Usb Charger With Receptacle, Tamper Resistant, 15A, Flush Mount, 125 Vac, 5 VDC, Wire Leads, Light Almond, Brass, 5-15R, Two-Pole, Three-Wire, Grounding, Decorator, Thermoplastic
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664729232 / 00032664729232
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.20 (Each)
Standard Packaging
$169.20 (Per 6)
Stock Availability
Tucson
2 (Check another store)
Phoenix
0
All Stores
67
Resources
Images
 
 
TR7740LAB0X - Large Image
 
TR7740LAB0X - Large Image
 
TR7740LAB0X - Large Image
 
TR7740LAB0X - Large Image
 
TR7740LAB0X - Small Image
 
TR7740LAB0X - Video
Attachments
 
 
TR7740LAB0X - Specification Sheet
Other Links
 
 
TR7740LAB0X - Other
 
TR7740LAB0X - Other
 
TR7740LAB0X - Other
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
Combo 2 Port Usb Receptacle 15A 125V La
Description
COMBO 2 PORT USB RECEPTACLE 15A 125V LA
extra long description
EWD TR7740LA-BOX COMBO 2 PORT USB R
Features
Eaton's USB charging receptacles offer fast, convenient and efficient charging of portable electronic devices directly from a standard outlet without bulky adapters or powered computers. Ideal for the home office, bedroom or kitchen, USB devices replace the electrical receptacle of any standard wall outlet, so you can virtually charge smart phones, tablets, e-readers and cameras. Eaton's USB charging solutions eliminate clutter in residential and commercial environments and are compatible with USB Type-A a
Special Features
Standard grade deco
Long Description
Eaton combination USB charger with receptacle, Tamper resistant, 15A, Flush mount, 125 Vac, 5 Vdc, Wire leads, Light almond, Brass, 5-15R, Two-pole, three-wire, grounding, Decorator, Thermoplastic
Additional Information
dimensions
4.5000 IN X 1.7500 IN X 1.8800 IN
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
TR7740LA-BOX
GTIN
00032664729232
UPC
032664729232
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Combination USB charger with single receptacle
Packaging
Weight per each
0.24
Carton
1
Package
6
Uses, Certifications, and Standards
standard
NOM,cULus Listed,UL Listed,CSA Certified
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 67

Location search:

Greater Phoenix Area

Location Stock Available
Tucson
2 View Store

Distribution Centers

Location Stock Available
San Antonio RDC
62 View Store
West Monroe
2 View Store

A-L

Location Stock Available
Lee's Summit
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat