TR7755LAB0X - Usb 3.1A Duplex Recp 15A 125V La

Eaton

  • $41.02 (Each)
  • $41.02 (Each)

  • $410.20 (Per 10)

In-Stock: 22 available locally (Arlington Branch, TX) (change location)
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
TR7755LAB0X
Manufacturer
Eaton
Manufacturer's Part Number
TR7755LAB0X
Description
Usb 3.1A Duplex Recp 15A 125V La
Duplex Receptacle, 15 A, 125 V Ac, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire Size, Thermoplastic, Light Almond, Tamper Resistant
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664741517 / 00032664741517
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.02 (Each)
Standard Packaging
$410.20 (Per 10)
Stock Availability
Arlington Branch
22 (Check another store)
DFW RDC
0
All Stores
107
Resources
Images
 
 
TR7755LAB0X - Large Image
 
TR7755LAB0X - Large Image
 
TR7755LAB0X - Large Image
 
TR7755LAB0X - Small Image
 
TR7755LAB0X - Large Image
 
TR7755LAB0X - Video
Attachments
 
 
TR7755LAB0X - Specification Sheet
Other Links
 
 
TR7755LAB0X - Other
 
TR7755LAB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
125 V ac
Number of Wires
3
Material
Thermoplastic
Material, Color, and Finish
Color
Light Almond
Descriptions
Product Type
Duplex Receptacle
Description
USB 3.1A DUPLEX RECP 15A 125V LA
Long Description
Duplex Receptacle, 15 A, 125 V ac, 2 Poles, 3 Wires, #14 to #12 AWG Compatible Wire Size, ThermoPlastic, Light Almond, Tamper Resistant
Features
The Arrow Hart 3.1A USB Duplex Receptacle provides quick and convenient access to charge virtually any electronic component including smart phones, tablets, e-readers, cameras and MP3 players. The Specification Grade device is built to withstand the tough demands of the commercial environment while also providing code compliance with 2011 NEC Article 406.12 that requires Tamper Resistant Receptacles in dwelling units.
Short Description
15 A, 125 VAC, Duplex Receptacle, Light Almond
Special Features
Dual Usb Charging Ports Charge Most Compatible Electronic Devices That Charge Via a 5v Power Adapter
extra long description
EWD TR7755LA-BOX USB 3.1A DUPLEX RE
Additional Information
Receptacle Type
Duplex
Compatible Wire Size
#14 to #12 AWG
Resistance Properties
Tamper Resistant
Made in USA
yes
Standards Met
UL Listed;cULus Listed UL 498 and UL1310;NOM 426
dimensions
2.7500 IN X 2.0000 IN X 4.3600 IN
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
TR7755LAB0X
GTIN
00032664741517
UPC
032664741517
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Combination USB charger with duplex receptacle
Packaging
Weight per each
0.35
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
NEMA 5-15R
standard
cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 107

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Deer Valley
1 View Store

M-Z

Location Stock Available
Mesa
4 View Store
Siloam Springs
14 View Store
These alternate items can be purchased instead of TR7755LAB0X.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of TR7755LAB0X.

Eaton Rotary Dimmer, Power Failure Memory, With Preset, #16 Awg, 5A, 120V, Wire ...
  • Our Part #: TR7755LA
  • Arlington Branch Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: RI06P-LA
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($410.20) ·
TR7755LA - Eaton Wiring Devices

Arlington Branch Availability: In Stock

Total Availability: In Stock

Book Price

$41.02

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to TR7755LAB0X, though they may not be 100% alike.

Eaton Combination 3.6A Usb Charger With Duplex Receptacle, 15A, 125V, La
  • Our Part #: TR7765LAB0X
  • Arlington Branch Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TR7765LA-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($378.30) ·
TR7765LAB0X - Eaton Wiring Devices

Arlington Branch Availability: Out Of Stock

Total Availability: In Stock

Book Price

$37.83

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat