TR7756BKB0X - Usb 3.1A Duplex Recp 20A 125V BK

Eaton

  • $65.03 (Each)
  • $65.03 (Each)

  • $650.30 (Per 10)

In-Stock: 2 available locally (Austin RDC, TX) (change location)
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
TR7756BKB0X
Manufacturer
Eaton
Manufacturer's Part Number
TR7756BK-BOX
Description
Usb 3.1A Duplex Recp 20A 125V BK
Eaton Combination Usb Charger With Duplex Receptacle, Tamper Resistant, 20A At 125 Vac, 3.A At 5 VDC, Flush Mount, 125 Vac, 5 VDC, Wire Leads, Black, Brass, 5-20R, Two-Pole, Three-Wire, Grounding, Decorator, Thermoplastic
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664741562 / 00032664741562
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.03 (Each)
Standard Packaging
$650.30 (Per 10)
Stock Availability
Austin RDC
2 (Check another store)
All Stores
7
Resources
Images
 
 
TR7756BKB0X - Large Image
 
TR7756BKB0X - Large Image
 
TR7756BKB0X - Large Image
 
TR7756BKB0X - Small Image
 
TR7756BKB0X - Video
Attachments
 
 
TR7756BKB0X - Specification Sheet
Other Links
 
 
TR7756BKB0X - Other
 
TR7756BKB0X - Other
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
Usb 3.1A Duplex Recp 20A 125V BK
Features
Eaton's family of USB charging receptacles offer fast, convenient and efficient charging for all your electronic devices directly from a standard outlet without the need of bulky adapters or charging bricks. Whether you are in a residential or commercial setting, eliminate clutter and charge your smart phone, tablet or even larger devices such as laptops with Eaton's wide range of USB charging solutions.
Description
USB 3.1A DUPLEX RECP 20A 125V BK
extra long description
EWD TR7756BK-BOX USB 3.1A DUPLEX RE
Long Description
Eaton combination USB charger with duplex receptacle, Tamper resistant, 20A at 125 Vac, 3.A at 5 Vdc, Flush mount, 125 Vac, 5 Vdc, Wire leads, Black, Brass, 5-20R, Two-pole, three-wire, grounding, Decorator, Thermoplastic
Special Features
Commercial grade deco
Additional Information
media
Yes
dimensions
2.7500 IN X 2.0000 IN X 4.3600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TR7756BK-BOX
GTIN
00032664741562
UPC
032664741562
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Combination USB charger with duplex receptacle
Availability
Status
Inactive
Packaging
Weight per each
0.37
Carton
1
Package
10
Uses, Certifications, and Standards
standard
NOM,cULus Listed,UL Listed,CSA Certified
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Austin RDC Area

Location Stock Available
Austin RDC
2 View Store

Distribution Centers

Location Stock Available
Atlanta
4 View Store
San Antonio RDC
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of TR7756BKB0X.
Jump To:

Similar Items

Similar items are close alternatives to TR7756BKB0X, though they may not be 100% alike.

Eaton Combination 3.6A Usb Charger With Duplex Receptacle, 20A, 125V, BK, Flush
  • Our Part #: TR7766BKB0X
  • Austin RDC Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TR7766BK-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($541.60) ·
TR7766BKB0X - Eaton Wiring Devices

Austin RDC Availability: In Stock

Total Availability: In Stock

Book Price

$54.16

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat