TRCR20B - Rec TR Dup 20A 125V 2P3W Swire STR BR

Eaton

  • $5.40 (Each)
  • $5.40 (Each)

  • $54.00 (Per 10)

  • $540.00 (Per 100)

In-Stock: 38 available locally (Avondale, AZ) (change location)
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
TRCR20B
Manufacturer
Eaton
Manufacturer's Part Number
TRCR20B
Description
Rec TR Dup 20A 125V 2P3W Swire STR BR
Eaton Commercial Specification Grade Duplex Receptacle, #14-10 Awg, 20A, Commercial, Flush, 125V, Side Wire, Brown, Brass, Impact-Resistant Nylon Face, PVC Body, 5-20R, Duplex, Screw, PVC, Core Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664722776 / 00032664722776
Weight per unit
0.154 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.40 (Each)
Carton
$54.00 (Per 10)
Standard Packaging
$540.00 (Per 100)
Stock Availability
Avondale
38 (Check another store)
Phoenix
0
All Stores
194
Resources
Images
 
 
TRCR20B - Small Image
 
TRCR20B - Large Image
 
TRCR20B - Large Image
 
TRCR20B - Large Image
 
TRCR20B - Video
Attachments
 
 
TRCR20B - Specification Sheet
Other Links
 
 
TRCR20B - Other
 
TRCR20B - Other
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
REC TR DUP 20A 125V 2P3W SWIRE STR BR
Product Type
Rec TR Dup 20A 125V 2P3W Swire STR BR
extra long description
EWD TRCR20B Rec TR Dup 20A 125V 2P3
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Long Description
Eaton commercial specification grade duplex receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Side wire, Brown, Brass, Impact-resistant nylon face, PVC body, 5-20R, Duplex, Screw, PVC, Core pack
Special Features
Commercial Grade
Additional Information
media
Yes
dimensions
1.2400 IN X 0.7900 IN X 4.0000 IN
Manufacturer Information
Manufacturers Part Number
TRCR20B
Brand
Eaton Wiring Devices
GTIN
00032664722776
UPC
032664722776
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Commercial specification grade
Packaging
Weight per each
0.154
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 194

Location search:

Greater Phoenix Area

Location Stock Available
Avondale
38 View Store
Mesa
2 View Store
Tucson
38 View Store

Distribution Centers

Location Stock Available
Austin RDC
5 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of TRCR20B.
Jump To:

Similar Items

Similar items are close alternatives to TRCR20B, though they may not be 100% alike.

Tamper-Resistant Commercial Grade Receptacle, 20A, 125V. Available In 6 Colors. ...
  • Our Part #: TR20
  • Avondale Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TR20
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($734.00) ·
TR20 - Pass & Seymour/Legrand

Avondale Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.34

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TRCR20B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CRS20TR Bryant Electric 00781786144019
TRCR20B Eaton Wiring Devices 00032664722776
CR20TR Hubbell Wiring Device-Kellems 00783585144252
TR20 Legrand Pass & Seymour 00785007241631

* All prices subject to change.

Begin Live Chat