TRUSBAC20WB0X - 5.0A Usb A-C Duplex Recp 20A 125V W

Eaton

  • $57.71 (Each)
  • $57.71 (Each)

  • $577.10 (Per 10)

In-Stock: 10 available locally (Dallas, TX) (change location)
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
TRUSBAC20WB0X
Manufacturer
Eaton
Manufacturer's Part Number
TRUSBAC20W-BOX
Description
5.0A Usb A-C Duplex Recp 20A 125V W
Eaton Combination Usb Type Aandc Charger, 20A 5-20R Receptacle, White, Usb, Brass, Thermoplastic, Flush, Two-Pole, Three-Wire, Tamper Resistant, Decorator, 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664755941 / 00032664755941
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.71 (Each)
Standard Packaging
$577.10 (Per 10)
Stock Availability
Dallas
10 (Check another store)
DFW RDC
249
All Stores
440
Resources
Images
 
 
TRUSBAC20WB0X - Small Image
 
TRUSBAC20WB0X - Large Image
 
TRUSBAC20WB0X - Large Image
 
TRUSBAC20WB0X - Large Image
 
TRUSBAC20WB0X - Large Image
 
TRUSBAC20WB0X - Video
Attachments
 
 
TRUSBAC20WB0X - Specification Sheet
Brochures
 
 
TRUSBAC20WB0X - Brochure
Other Links
 
 
TRUSBAC20WB0X - Other
 
TRUSBAC20WB0X - Other
 
TRUSBAC20WB0X - Other
 
TRUSBAC20WB0X - Other
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
EWD TRUSBAC20W-BOX 5.0A USB A-C DUP
Product Type
5.0A Usb A-C Duplex Recp 20A 125V W
Description
5.0A USB A-C DUPLEX RECP 20A 125V W
Features
Eaton's family of USB charging receptacles offer fast, convenient and efficient charging for all your electronic devices directly from a standard outlet without the need of bulky adapters or charging bricks. Whether you are in a residential or commercial setting, eliminate clutter and charge your smart phone, tablet or even larger devices such as laptops with Eaton's wide range of USB charging solutions.
Long Description
Eaton Combination USB Type AandC Charger, 20A 5-20R Receptacle, White, USB, Brass, Thermoplastic, Flush, Two-pole, Three-wire, Tamper resistant, Decorator, 125V
Special Features
Standard grade deco
Additional Information
media
Yes
dimensions
1.4000 IN X 1.3000 IN X 4.1900 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TRUSBAC20W-BOX
GTIN
00032664755941
UPC
032664755941
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Combination USB charger with duplex receptacle
Packaging
Weight per each
0.35
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,NOM
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 440

Location search:

Distribution Centers

Location Stock Available
Oklahoma City
1 View Store

A-L

Location Stock Available
Fort Smith
149 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat