TWRVGF20WSP - 20A TR/WR WH Deco GFI Receptacle

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TWRVGF20WSP
Manufacturer
Eaton
Manufacturer's Part Number
TWRVGF20W-SPL
Description
20A TR/WR WH Deco GFI Receptacle
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, 1.3 In Width, Nylon (Top Housing);PVC (Bottom Housing) Material, White, Tamper Resistang, Weather Resistant, 0.4100 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664668852 / 00032664668852
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Brochures
 
 
TWRVGF20WSP - Brochure
Images
 
 
TWRVGF20WSP - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
125 V
Number of Wires
3
Material
Nylon (Top Housing);PVC (Bottom Housing)
Poles
2 Pole/ 3 Wire
amperage rating
20 A
connection
4714 Lm
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
1.3 in
Descriptions
Product Type
Duplex Receptacle
Description
20A TR/WR WH DECO GFI RECEPTACLE
Long Description
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, 1.3 in Width, Nylon (Top Housing);PVC (Bottom Housing) Material, White, Tamper Resistang, Weather Resistant, 0.4100 lb
Short Description
20 A, 125 V, Duplex Receptacle, White, TR, WR, GFCI
Special Features
Specification Grade;Wiring Type Back and Side Wire
Additional Information
Receptacle Type
Duplex
Resistance Properties
Tamper;Weather Resistant
package quantity
1 CT;10 PK
Standards Met
Ul Listed
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
TWRVGF20W-SP
sub brand
Arrow Hart
GTIN
00032664668852
UPC
032664668852
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Duplex, GFCI, Straight Blade
Availability
Status
Inactive
Packaging
Weight
0.4100 lb
Weight per each
0.41
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-20R
Application
Exteriors of Residential Home and Structure;Apartments/Multi-Family Dwelling;Patios;Decks;Basements and Garages;Pool and Spa Areas;Outdoorpublic Commercial Areas
Enclosure
Tamper Resistant NEC Requirements
standard
UL mA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat