WIUX1CL - While-In-Use Extra Duty Cover 1G Clear

Eaton

  • $11.45 (Each)
  • $11.45 (Each)

  • $57.25 (Per 5)

In-Stock: 37 available locally (Doraville, GA) (change location)
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
WIUX1CL
Manufacturer
Eaton
Manufacturer's Part Number
WIUX-1CL
Description
While-In-Use Extra Duty Cover 1G Clear
Eaton While-In-Use Extra Duty Cover 1G Clear
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
032664006401 / 00032664006401
Weight per unit
0.354 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.45 (Each)
Standard Packaging
$57.25 (Per 5)
Stock Availability
Doraville
37 (Check another store)
Atlanta
242
All Stores
1,610
Resources
Images
 
 
WIUX1CL - Large Image
 
WIUX1CL - Large Image
 
WIUX1CL - Large Image
 
WIUX1CL - Large Image
 
WIUX1CL - Large Image
 
WIUX1CL - Large Image
 
WIUX1CL - Large Image
 
WIUX1CL - Small Image
 
WIUX1CL - Large Image
360 Images
 
 
WIUX1CL - 360 Image
Attachments
 
 
WIUX1CL - Specification Sheet
Brochures
 
 
WIUX1CL - Brochure
Other Links
 
 
WIUX1CL - Other
 
WIUX1CL - Other
 
WIUX1CL - Other
 
WIUX1CL - Other
 
WIUX1CL - Other
 
WIUX1CL - Other
 
WIUX1CL - Other
 
WIUX1CL - Other
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
Polycarbonate
Descriptions
Product Type
While-In-Use Extra Duty Cover 1G Clear
Description
WHILE-IN-USE EXTRA DUTY COVER 1G CLEAR
Features
From spring-loaded metallic covers to our While-In-Use enclosures, our family of weatherproof covers are designed for longevity in virtually any outdoor, indoor, wet or damp location. Whether you're looking for impact and corrosion-resistant products for an industrial job or flexible installation options for a residential home, you can rely on Eaton's superior performance to help get the job done quickly without sacraficing quality.
extra long description
EWD WIUX-1CL While-In-Use Extra Dut
Long Description
Eaton While-In-Use Extra Duty Cover 1G Clear
Additional Information
dimensions
3.4800 IN X 3.9300 IN X 5.8800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
WIUX-1CL
GTIN
00032664006401
UPC
032664006401
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
While-in-Use cover
Packaging
Weight per each
0.354
Carton
1
Package
5
Uses, Certifications, and Standards
standard
NEMA compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WIUX1CL.
Jump To:

Similar Items

Similar items are close alternatives to WIUX1CL, though they may not be 100% alike.

Weatherproof In-Use Cover, 1 Gang, 4.18 In (L) X 2.75 In (W) X 5.9 In (H), Horiz...
  • Our Part #: MM420C
  • Doraville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MM420C
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 8 ($117.28) ·
MM420C - Hubbell--Raco

Doraville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.66

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat