UBIF260N - 2P 60A Ubif Na Thick Breaker

Connecticut Electric

  • $86.10 (Each)
  • $86.10 (Each)

  • $861.00 (Per 10)

  • $2,583.00 (Per 30)

In-Stock: 2 available locally (Alexandria, LA) (change location)
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
UBIF260N
Manufacturer
Connecticut Electric
Manufacturer's Part Number
UBIF260N
Description
2P 60A Ubif Na Thick Breaker
Connecticut Electric Replacement Circuit Breaker For Federal Pacific Electric Type Na (Thick) Breakers. Classified and Approved For Use In Federal Pacific Load Centers. Etl Listed. 10, 000 Aic. 2-Pole, 60a
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
094925019445 / 00094925019445
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.10 (Each)
Carton
$861.00 (Per 10)
Standard Packaging
$2,583.00 (Per 30)
Stock Availability
Alexandria
2 (Check another store)
All Stores
112
Resources
Images
 
 
UBIF260N - Small Image
 
UBIF260N - Large Image
Attachments
 
 
UBIF260N - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
interrupt rating
10000
Voltage Rating
120/240
Poles
2
Material
DMC
actuator
Handle
amperage rating
60
connection
Push On
Dimensions and Weight
Width
2
Height
2.55
Length
3.36
Descriptions
Description
2P 60A UBIF NA THICK BREAKER
Long Description
Connecticut Electric replacement circuit breaker for Federal Pacific Electric type NA (thick) breakers. Classified and approved for use in Federal Pacific load centers. ETL Listed. 10,000 AIC. 2-pole, 60A
Special Features
The only newly manufactured and Listed replacements available
Product Type
Federal Pacific Repl Thick 2P 60A CB
extra long description
CON UBIF260N FEDERAL PACIFIC REPL T
Short Description
UBI F TYPE NA THICK 2P 60A
Additional Information
Load Rating
1
trip range
None
Trip Type
Thermal
Manufacturer Information
Manufacturers Part Number
UBIF260N
Brand
Connecticut Electric
GTIN
00094925019445
UPC
094925019445
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
UBIF TYPE NC THICK REPLACEMENT
Packaging
Weight per each
0.5
Carton
10
Package
30
Uses, Certifications, and Standards
Enclosure
Appropriate OEM Panelboard i.e Federal Pacific
environmental conditions
Determined by panel for product
standard
ETL Listed
Operating Temperature
40
Frequency Rating
50/60
Application
Plug-In for use in Federal Pacific Load Centers
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat