MS575 - Metal Staple 3 Cond 9/16" 500/Box

Gardner Bender

  • $11.41 (Per 500)
  • $0.02 (Each)

  • $11.41 (Per 500)

  • $22.82 (Per 1,000)

  • $114.10 (Per 5,000)

In-Stock: 500 available locally (San Marcos, TX) (change location)
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
MS575
Manufacturer
Gardner Bender
Manufacturer's Part Number
MS-575
Description
Metal Staple 3 Cond 9/16" 500/Box
Staple, 9/16 In Size, Graphite Metallic Steel, 1-1/4 In Length, 10 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162404 - Hardware staples
UPC/GTIN
032076655754 / 00032076655754
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.02 (Each)
Carton
$11.41 (Per 500)
Standard Packaging
$114.10 (Per 5,000)
Stock Availability
San Marcos
500 (Check another store)
Austin RDC
13,000
All Stores
1,797,500
Resources
Images
 
 
MS575 - Small Image
 
MS575 - Large Image
 
MS575 - Large Image
Attachments
 
 
MS575 - Specification Sheet
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
Graphite Metallic Steel
Material, Color, and Finish
Finish
Graphite Metallic
Dimensions and Weight
Size
9/16 in
Length
3 in
Descriptions
Long Description
Staple, 9/16 In Size, Graphite Metallic Steel, 1-1/4 In Length, 10 LB
Description
METAL STAPLE 3 COND 9/16" 500/BOX
Product Type
Staple
Features
These 1-1/4 in. x 9/16 in. Graphite Metallic Steel Staples are designed to secure 14/3, 12/3 and 10/3 NM cables. These strong steel staples feature burr free, sharper tips so the legs drive in straight without splitting wood and are engineered with recessed heads to protect cable jackets. Virtually oil-free for cleaner handling and manufactured to contrator prefered length. Designed to be driven into wood with a hammer. Made in the USA.
Short Description
Staple, 9/16 in, Graphite Metallic Steel, 3 in Length
Additional Information
Made in USA
yes
package quantity
500 BX
Manufacturer Information
Brand
Gardner Bender
Manufacturers Part Number
MS-575
GTIN
00032076655754
UPC
032076655754
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
500
Packaging
Weight
10 lb
Weight per each
0.006
Carton
500
Package
5000
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,797,500

Location search:
These alternate items can be purchased instead of MS575.
Jump To:

Similar Items

Similar items are close alternatives to MS575, though they may not be 100% alike.

Ideal, Cable Staple, Staple Size: 9/16 X 1-1/4 In, Cable Type: Romex , Non-Metal...
  • Our Part #: BCS25
  • San Marcos Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BCS2-5
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 500 ($23.72) · 5,000 ($237.25) ·
BCS25 - Ideal

San Marcos Availability: Out Of Stock

Total Availability: In Stock

Book Price

$23.73

Per 500

QTY:
Each
Add
Staple, 9/16 In Size, Steel, 0.005 LB
  • Our Part #: 17132
  • San Marcos Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 17-132
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 500 ($68.55) ·
17132 - Abb Installation Products, Inc

San Marcos Availability: Out Of Stock

Total Availability: In Stock

Book Price

$68.55

Per 500

QTY:
Each
Add
Staple, 9/16 X 1-1/4 In Size, Carbon Steel, 9/16 In Length, Sharp Point Style, 2...
  • Our Part #: BCS2JR
  • San Marcos Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BCS2-JR
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 6 ($123.60) ·
BCS2JR - Ideal

San Marcos Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.60

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat