TQD22200WL - 2P 240V 200A Circuit Breaker

Ge

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TQD22200WL
Manufacturer
Ge
Manufacturer's Part Number
TQD22200WL
Description
2P 240V 200A Circuit Breaker
TQD 2P 200A 10KA Line/Load Lugs
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 2 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/EAN/GTIN
783164021219 / 783164021219 / 00783164021219
Weight per unit
2.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
TQD22200WL - Specification Sheet
 
TQD22200WL - Specification Sheet
Images
 
 
TQD22200WL - Small Image
 
TQD22200WL - Large Image
 
TQD22200WL - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Interrupting Rating
10 Kiloamp at 120/240 Volt AC
Poles
2
Current Rating
200 Amp
Voltage Rating
240 Volt
Terminal Type
Copper/Aluminum Line and Load Lug
Dimensions and Weight
Size
2-3/4 Inch Width x 2-5/8 Inch Depth x 6-9/16 Inch Height
Descriptions
Product Type
Circuit Breaker
extra long description
MOLDED CASE, FIXED THERMAL MAGNETIC, INTERNAL COMMON TRIP TYPE; 2-3/4 INCH WIDTH X 2-5/8 INCH DEPTH X 6-9/16 INCH HEIGHT SIZE; 240 VOLT MAX. AC VOLTAGE RATING; UL APPROVAL; 240 VOLT VOLTAGE RATING; 10 KILOAMP AT 120/240 VOLT AC INTERRUPTING RATING; 200 AMP CURRENT RATING; 2 POLE(S); COPPER/ALUMINUM LINE AND LOAD LUG TERMINAL TYPE; TQD FRAME TYPE; BUYLOG BRAND; APPLICATION HEATING, AIR CONDITIONING, REFRIGERATION; TQD MODEL
Description
2P 240V 200A CIRCUIT BREAKER
Long Description
CIRCUIT BREAKER, MOLDED CASE, FIXED THERMAL MAGNETIC, INTERNAL COMMON TRIP TYPE; 2-3/4 INCH WIDTH X 2-5/8 INCH DEPTH X 6-9/16 INCH HEIGHT SIZE; 240 VOLT MAX. AC VOLTAGE RATING; UL APPROVAL; 240 VOLT VOLTAGE RATING
Commodity Description
2 POLE NON-INTERCHANGEABLE TRIP THERMAL MAGNETIC CIRCUIT BREAKERS
Additional Information
APPLICATION HEATING, AIR CONDITIONING, REFRIGERATION
Additional Information
Maximum AC Voltage Rating
240 Volt
Frame Type
TQD
Manufacturer Information
Manufacturers Part Number
TQD22200WL
Brand
GE DISTRIBUTION EQUIPMENT
Model
TQD
GTIN
00783164021219
UPC
783164021219
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded Case, Fixed Thermal Magnetic, Internal Common Trip
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
2.82
Carton
1
Uses, Certifications, and Standards
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat