757UNIT - T3.25 28V Mini Bayonet Base Incandescent Lamp

Ge Lighting

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
757UNIT
Manufacturer
Ge Lighting
Manufacturer's Part Number
757-UNIT-28
Description
T3.25 28V Mini Bayonet Base Incandescent Lamp
Mini Incandescent Lamp, T3 1/4 Shape, 8 LM Brightness (Lumens), 2 W, 28 V, 0.08 A, Hard Glass Material, 15000 H Average Life, Bayonet Base, 0.4 In Diameter, 1.19 In Length, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Miniature, Automotive & Sealed - Miniature Lamps Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101622 - Miniature lamp
UPC/GTIN
043168816557 / 00043168816557
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
757UNIT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
2 W
Voltage Rating
28 V
Shape
T3 1/4
Current Rating
0.08 A
Material
Hard Glass
Material, Color, and Finish
Base Type
Bayonet
Dimensions and Weight
Diameter
0.4 in
Length
1.19 in
Descriptions
Description
T3.25 28V MINI BAYONET BASE INCANDESCENT LAMP
Product Type
Mini Incandescent Lamp
Long Description
Mini Incandescent Lamp, T3 1/4 Shape, 8 lm Brightness (Lumens), 2 W, 28 V, 0.08 A, Hard Glass Material, 15000 h Average Life, Bayonet Base, 0.4 in Diameter, 1.19 in Length, 0.01 lb
Short Description
Mini Incandescent Lamp, T3 1/4, 2W, 28V
Additional Information
C-2F Filament
extra long description
GEL 757-UNIT-28 81655 MINIATURE - O
Special Features
1.190IN Length
Additional Information
Brightness (Lumens)
8 lm
average life
15000 h
package quantity
50 CA
Base
SINGLE RECEPTACLE, SINGLE TYPE; NYLON FACE, PVC BASE MATERIAL; IVORY COLOR; 6-15R CONFIGURATION; 3 WIRE(S); COMMERCIAL GRADE; UL (CANADA AND US), UL 498, NOM 426 APPROVAL; 250 VAC VOLTAGE RATING; 15 AMPERE CURRENT RATING; GROUNDING; 2 POLE(S)
Manufacturer Information
Brand
GE Lighting
Manufacturers Part Number
757-UNIT-28
GTIN
00043168816557
UPC
043168816557
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Availability
Status
Inactive
Packaging
Weight
0.01 lb
Weight per each
0.01
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Indicator
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 757UNIT.
Jump To:

Similar Items

Similar items are close alternatives to 757UNIT, though they may not be 100% alike.

1.06 Inch Overall Length; Automotive Lamp, Indicator Light Application; 1000 Sta...
  • Our Part #: 757
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 757/35781
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
757 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat