F13T5CW - 13W T5 21" Cool White 62 Cri Mini Bi-Pin Fluor LMP

Ge Traditional Lamps

  • $10.80 (Each)
  • $10.80 (Each)

  • $259.20 (Per 24)

In-Stock: 24 available locally (DFW RDC, TX) (change location)
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
F13T5CW
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F13T5/CW
Description
13W T5 21" Cool White 62 Cri Mini Bi-Pin Fluor LMP
Fluorescent Lamp, G5 Miniature Bi-Pin Base, T5 Bulb Shape, 60, 5000 H Average Life, 4100 K, Cool White, 94 V, 13 W, 850 LM Brightness (Lumens), Soda Lime Housing Material, 0.625 In Diameter, 21.0 In Length, Instant, 0.12 LB
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168100861 / 00043168100861
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.80 (Each)
Standard Packaging
$259.20 (Per 24)
Stock Availability
DFW RDC
24 (Check another store)
All Stores
249
Resources
Images
 
 
F13T5CW - Small Image
 
F13T5CW - Large Image
 
F13T5CW - Large Image
Specifications Sheets
 
 
F13T5CW - Specification Sheet
Attachments
 
 
F13T5CW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
94 V
Wattage
13.0
Material, Color, and Finish
Base Type
G5 Miniature Bi-Pin
Color Rendering Index
60
color temperature
4100 k
Color
Cool White
Housing Material
Soda Lime
color rendering index (cri)
60.0
Dimensions and Weight
Length
21.0 in
Diameter
0.625
Descriptions
Product Type
Fluorescent Lamp
Description
13W T5 21" COOL WHITE 62 CRI MINI BI-PIN FLUOR LMP
extra long description
GEL F13T5/CW 10086 FLUORESCENT
Long Description
FLuorescent Lamp, G5 Miniature Bi-Pin Base, T5 Bulb Shape, 60, 5000 h Average Life, 4100 k, Cool White, 94 V, 13 W, 850 lm Brightness (Lumens), Soda Lime Housing Material, 0.625 in Diameter, 21.0 in Length, Instant, 0.12 lb
Short Description
FLuorescent Lamp, G5 Miniature 2 Pin, T5, 60 CRI, 13 W
Additional Information
bulb shape
T5
average life
5000 h
Brightness (Lumens)
850 lm
start type
Instant Start
package quantity
24 CA
lumens
850.0
Base
Miniature Bi-Pin (G5)
Manufacturer Information
Manufacturers Part Number
F13T5/CW
Brand
Ge Traditional Lamps
sub brand
Starcoat(R)
GTIN
00043168100861
UPC
043168100861
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight
0.12 lb
Weight per each
0.12
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Primary
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of F13T5CW.
Jump To:

Similar Items

Similar items are close alternatives to F13T5CW, though they may not be 100% alike.

Fluorescent T5 Preheat Lamp, Designation: F13T5/CW, 13 WTT, T5 Shape, G5 Miniatu...
  • Our Part #: S1906
  • DFW RDC Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: S1906
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 10 ($37.70) ·
S1906 - Satco

DFW RDC Availability: In Stock

Total Availability: In Stock

Book Price

$3.77

Each

QTY:
Each
Add
13W T5 Preheat Fluorescent Lamp, Cool White Phosphor, 4100K Color Temperature, 6...
  • Our Part #: F13T5CW
  • DFW RDC Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F13T5/CW/21368
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 25 ($102.50) ·
F13T5CW - Sylvania-Ledvance

DFW RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.10

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F13T5CW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10086 GE Lighting 00043168100861
F13T5XLCW GE Lighting 00043168900645
21368 Osram Sylvania 00046135213687
21369 Osram Sylvania 00046135213694
332536 Philips Lighting 00046677115142
392217 Philips Lighting 00046677392215

* All prices subject to change.

Begin Live Chat