F15T12CW - *Discontinued* 15W T12 18" CW 60 Cri Bi-Pin Fluor

Ge Current, A Daintree Company

  • $10.90 (Each)
  • $10.90 (Each)

  • $65.40 (Per 6)

In-Stock: 35 available locally (Houston RDC, TX) (change location)
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
F15T12CW
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
F15T12/CW 6PK
Description
*Discontinued* 15W T12 18" CW 60 Cri Bi-Pin Fluor
Fluorescent Lamp, G13 Medium Bi-Pin Base, T12 Bulb Shape, 60, 9000 H Average Life, 4100 K, Cool White, 45 V, 15 W, 650 LM Brightness (Lumens), Soda Lime Housing Material, 1.5 In Diameter, 18.0 In Length, Instant;Rapid, 0.32 LB
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168101837 / 00043168101837
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.90 (Each)
Standard Packaging
$65.40 (Per 6)
Stock Availability
Houston RDC
35 (Check another store)
All Stores
141
Resources
Images
 
 
F15T12CW - Small Image
 
F15T12CW - Large Image
 
F15T12CW - Large Image
 
F15T12CW - Large Image
Attachments
 
 
F15T12CW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
45 V
Wattage
15
Material, Color, and Finish
Base Type
G13 Medium Bi-pin
Color Rendering Index
60
color temperature
4100 k
Color
Cool White
Housing Material
Soda Lime
color rendering index (cri)
60
Dimensions and Weight
Length
18.0 in
Diameter
1.5
Descriptions
Description
*DISCONTINUED* 15W T12 18" CW 60 CRI BI-PIN FLUOR
Product Type
Fluorescent Lamp
Long Description
FLuorescent Lamp, G13 Medium Bi-Pin Base, T12 Bulb Shape, 60, 9000 h Average Life, 4100 k, Cool White, 45 V, 15 W, 650 lm Brightness (Lumens), Soda Lime Housing Material, 1.5 in Diameter, 18.0 in Length, Instant;Rapid, 0.32 lb
Short Description
FLuorescent Lamp, G13 Medium 2 Pin, T12, 60 CRI, 15 W
Additional Information
bulb shape
T12
average life
9000 h
Brightness (Lumens)
650 lm
start type
Instant Start;Rapid Start
package quantity
24 CA
lumens
760
Base
Medium Bi-Pin (G13)
Manufacturer Information
Manufacturers Part Number
F15T12/CW 6PK
Brand
GE Current
sub brand
GE LIGHTING, INC./LAMPS
GTIN
00043168101837
UPC
043168101837
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.32 lb
Weight per each
0.32
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Garage and Basement
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of F15T12CW.
Jump To:

Similar Items

Similar items are close alternatives to F15T12CW, though they may not be 100% alike.

OBS21513 15W T12 Preheat Fluorescent Lamp, Cool White Phosphor, 4200K Color Temp...
  • Our Part #: F15T12CW6PK
  • Houston RDC Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F15T12/CW/6PK/21513
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 6 ($52.50) ·
F15T12CW6PK - Sylvania-Ledvance

Houston RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.75

Each

QTY:
Each
Add
15W T12 Preheat Fluorescent Lamp, Cool White Phosphor, 4200K Color Temperature, ...
  • Our Part #: F15T12CW
  • Houston RDC Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: F15T12/CW/21532
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($9.05) ·
F15T12CW - Sylvania-Ledvance

Houston RDC Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$9.05

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F15T12CW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10183 GE Lighting 00043168101837
21513 Osram Sylvania 00046135215131
21532 Osram Sylvania 00046135215322

* All prices subject to change.

Begin Live Chat