F26DBX830EC04P - 26W 4 Pin Twin Tube Biax G24Q-3 3000K Compact

Ge Traditional Lamps

  • $14.46 (Each)
  • $14.46 (Each)

  • $723.00 (Per 50)

Availability: In Stock Locally
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
F26DBX830EC04P
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F26DBX/830/ECO4P
Description
26W 4 Pin Twin Tube Biax G24Q-3 3000K Compact
Ge Ecolux®, 26 WTT, 120 V, 1800 LM, 3000 KV, 82 Cri, 6.4 In Length, G24Q-3 Base, 17000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
043168976114 / 00043168976114
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.46 (Each)
Standard Packaging
$723.00 (Per 50)
Resources
Images
 
 
F26DBX830EC04P - Small Image
 
F26DBX830EC04P - Large Image
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
120.0
Wattage
26.0
Material, Color, and Finish
color temperature
3000.0
color rendering index (cri)
82.0
Dimensions and Weight
Length
6.4
Descriptions
Product Type
97611 Plug In CFL
extra long description
GEL F26DBX/830/ECO4P 97611 PLUG IN
Description
26W 4 PIN TWIN TUBE BIAX G24Q-3 3000K COMPACT
Long Description
GE Ecolux®, 26 WTT, 120 V, 1800 LM, 3000 KV, 82 CRI, 6.4 IN Length, G24q-3 Base, 17000 HR Average Life
Additional Information
average life
17000.0
lumens
1800.0
Base
G24q-3
Manufacturer Information
Manufacturers Part Number
F26DBX/830/ECO4P
Brand
Ge Traditional Lamps
GTIN
00043168976114
UPC
043168976114
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.2
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F26DBX830EC04P.
Jump To:

Cross Referenced

These items are similar to F26DBX830EC04P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
97611 GE Lighting 00043168976114
20457 Osram Sylvania 00046135204579
20722 Osram Sylvania 00046135207228
383356 Philips Lighting 00046677240257
PL-C 26W/30 Philips Lighting n/a
PL-C 26W/30/4P Philips Lighting n/a
PL-C 26W/830/ALTO Philips Lighting n/a
PL-C26W/830/4P/ALTO Philips Lighting n/a

* All prices subject to change.

Begin Live Chat