F96T12DX - 75W T12 96" Daylight Deluxe Single Pin Lamp

Ge Traditional Lamps

  • $26.17 (Each)
  • $26.17 (Each)

  • $392.55 (Per 15)

In-Stock: 1 available locally (Terrell, TX) (change location)
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
F96T12DX
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F96T12/DX
Description
75W T12 96" Daylight Deluxe Single Pin Lamp
Fluorescent Lamp, FA8 1-Pin Base, T12 Bulb Shape, 90, 12000 H Average Life, 6500 K, 75 W, 4500 LM Brightness (Lumens), Soda Lime Housing Material, 1.5 In Diameter, 96.0 In Length, Instant, 1.4259 LB/Ea
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168146524 / 00043168146524
Weight per unit
1.4259 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.17 (Each)
Standard Packaging
$392.55 (Per 15)
Stock Availability
Terrell
1 (Check another store)
Tyler
0
All Stores
78
Resources
Images
 
 
F96T12DX - Small Image
 
F96T12DX - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
75.0
Material, Color, and Finish
Base Type
FA8 1-Pin
Color Rendering Index
90
color temperature
6500 k
Housing Material
Soda Lime
color rendering index (cri)
90.0
Dimensions and Weight
Length
96.0 in
Diameter
1.5
Descriptions
Description
75W T12 96" DAYLIGHT DELUXE SINGLE PIN LAMP
Product Type
Fluorescent Lamp
Long Description
FLuorescent Lamp, FA8 1-Pin Base, T12 Bulb Shape, 90, 12000 h Average Life, 6500 k, 75 W, 4500 lm Brightness (Lumens), Soda Lime Housing Material, 1.5 in Diameter, 96.0 in Length, Instant, 1.4259 lb/EA
Short Description
FLuorescent Lamp, FA8 1-Pin, T12, 90 CRI, 75 W
extra long description
GEL F96T12/DX 14652 SLIM LINE / F20
Additional Information
bulb shape
T12
average life
12000 h
Brightness (Lumens)
4500 lm
start type
Instant Start
package quantity
15 CA
GREEN CERTIFICATION
Yes
Base
Single Pin (Fa8)
lumens
4300.0
Manufacturer Information
Manufacturers Part Number
F96T12/DX
Brand
Ge Traditional Lamps
GTIN
00043168146524
UPC
043168146524
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight
1.4259 lb/EA
Weight per each
1.4259
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Primary
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of F96T12DX.
Jump To:

Similar Items

Similar items are close alternatives to F96T12DX, though they may not be 100% alike.

F96T12/DX Deluxe 372821 65K
  • Our Part #: W372821
  • Terrell Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 15 ($262.05) ·
W372821 - Satco

Terrell Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.47

Each

QTY:
Each
Add
75W, 96" Mol, T12 Instant Start Slimline Fluorescent Lamp, Daylight Deluxe Phosp...
  • Our Part #: F96T12DX
  • Terrell Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F96T12/DX/29500
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 15 ($191.55) ·
F96T12DX - Sylvania-Ledvance

Terrell Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.77

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F96T12DX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
14652 GE Lighting 00043168146524
29500 Osram Sylvania 00046135295003
29828 Osram Sylvania 00046135298288

* All prices subject to change.

Begin Live Chat