LED15ET8840V6P - *Delisted* 15W Led T8 48" 40K Glass 1800LM 36000HR

Ge Current, A Daintree Company

  • $11.63 (Each)
  • $11.63 (Each)

  • $69.78 (Per 6)

In-Stock: 8 available locally (Clovis, NM) (change location)
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
LED15ET8840V6P
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED15ET8/840-V6P
Description
*Delisted* 15W Led T8 48" 40K Glass 1800LM 36000HR
T8 Led Lamp, Omni-Directional Beam Angle, 80, 4000 K, 1800 LM Brightness (Lumens), 15 W, 120 V, Glass Material, 36000 H Average Life, G13 Base, Dimmable, 48 In Length, Bypass Ballast
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168359009 / 00043168359009
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.63 (Each)
Standard Packaging
$69.78 (Per 6)
Stock Availability
Clovis
8 (Check another store)
Lubbock
0
All Stores
40
Resources
Images
 
 
LED15ET8840V6P - Small Image
 
LED15ET8840V6P - Large Image
 
LED15ET8840V6P - Large Image
 
LED15ET8840V6P - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
15 W
Shape
T8
Material
Glass
Ballast Type
Bypass
amperage rating
45.7
Voltage Rating
120
Material, Color, and Finish
Color Rendering Index
80
color temperature
4000 K
Base Type
G13
color rendering index (cri)
80+
Dimensions and Weight
Length
48 in
Size
48
Descriptions
Product Type
T8 LED Lamp
Long Description
T8 LED Lamp, Omni-Directional Beam Angle, 80, 4000 K, 1800 lm Brightness (Lumens), 15 W, 120 V, Glass Material, 36000 h Average Life, G13 Base, Dimmable, 48 in Length, Bypass Ballast
Short Description
T8 LED Lamp, 4000K, 1800 lm, 15W, 48", Omni-Directional
Description
*DELISTED* 15W LED T8 48" 40K GLASS 1800LM 36000HR
extra long description
GEL LED15ET8/840-V6P Integrtd 4ft V
Special Features
Features: Each LED tube is outfitted with an internal GE driver, Easy disposal, Non-Hazardous Waste, No UV
Additional Information
beam angle
Omni-Directional
Brightness (Lumens)
1800 lm
dimmable
Yes
Standards Met
Ul Listed
package quantity
6 CA
lumens
1750
average life
36000
Fixture Type
Linear Fluorescent Fixture
Manufacturer Information
Manufacturers Part Number
LED15ET8/840-V6P
Brand
GE Current
GTIN
00043168359009
UPC
043168359009
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Type
LED Tube Light
Packaging
Weight per each
0.8
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Tight Optical Control;Accent/Display Lighting;Indoor/Outdoor Lighting;Damp Location
Mounting
Plug-in
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 40

Location search:

Greater Lubbock Area

Location Stock Available
Clovis
8 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of LED15ET8840V6P.
Jump To:

Similar Items

Similar items are close alternatives to LED15ET8840V6P, though they may not be 100% alike.

Speciality Led Lamp, T8 Shape, 80+, 4000 K, 1850 LM Brightness (Lumens), 15 W, G...
  • Our Part #: LED15ET8G4840
  • Clovis Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LED15ET8/G/4/840
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 20 ($374.00) ·
LED15ET8G4840 - Ge By Current Lamps

Clovis Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.70

Each

QTY:
Each
Add
T8 Led Lamp, 80, 4000 K, 2300 LM Brightness (Lumens), 18 W, 120 V, Plastic, 5000...
  • Our Part #: LED18ET84840
  • Clovis Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LED18ET8/4/840
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 25 ($689.50) ·
LED18ET84840 - Ge By Current Lamps

Clovis Availability: Out Of Stock

Total Availability: In Stock

Book Price

$27.58

Each

QTY:
Each
Add
OBS75502 4FT Substitube Led T8, Frosted Glass, 17W, 82 Cri, 2200 Lumens, 4100K, ...
  • Our Part #: LED17T8L48FG841
  • Clovis Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LED17T8/L48/FG/841/SUB/G7/7550
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
LED17T8L48FG841 - Sylvania-Ledvance

Clovis Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat