LED35ED17740 - 35W Led Hid Repl 40K Med Base 4000LM

Ge Led Lamps

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 3)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED35ED17740
Manufacturer
Ge Led Lamps
Manufacturer's Part Number
LED35ED17/740
Description
35W Led Hid Repl 40K Med Base 4000LM
Ge Lighting, Led, 35 WTT, 120 to 277 V, Initial:5000 LM, ED17, 50000 HR Average Life, 4000 Cri
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168276023 / 00043168276023
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LED35ED17740 - Small Image
 
LED35ED17740 - Large Image
Attachments
 
 
LED35ED17740 - Specification Sheet
Other Links
 
 
LED35ED17740 - Other
 
LED35ED17740 - Other
 
LED35ED17740 - Other
Brochures
 
 
LED35ED17740 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277
Wattage
35
Material, Color, and Finish
Color Rendering Index
70
Color
White
Dimensions and Weight
Overall Length
5.4
Descriptions
Long Description
GE Lighting, LED, 35 WTT, 120 to 277 V, Initial:5000 LM, ED17, 50000 HR Average Life, 4000 CRI
Description
35W LED HID REPL 40K MED BASE 4000LM
Product Type
27602 Led Hid Lamps
extra long description
GEL LED35ED17/740 27602 LED HID Lam
Additional Information
lumens
5000
average life
50000
Base
Med Screw
Manufacturer Information
Manufacturers Part Number
LED35ED17/740
Brand
Ge Led Lamps
GTIN
00043168276023
UPC
043168276023
Taxonomies, Classifications, and Categories
Type
LED
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
0
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat