MPR1000VBUH00 - 1000W or MH Mog Base Base Up Burn Pos Lamp

Ge Traditional Lamps

  • $122.29 (Each)
  • $122.29 (Each)

  • $733.74 (Per 6)

In-Stock: 2 available locally (Nacogdoches, TX) (change location)
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
MPR1000VBUH00
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
MPR1000/VBU/HO/O
Description
1000W or MH Mog Base Base Up Burn Pos Lamp
Metal Halide Lamp, 65, 3500 K, 107000 LM Brightness (Lumens), 1000 W, Clear, Hard Glass Material, 12000 H Average Life, Mogul Base, M47 Ansi Ballast Code, Non Dimmable, 7 In Diameter, 15.37 In Height, 144.9 % Mercury Content, 10.35 LB
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
043168414333 / 00043168414333
Weight per unit
1.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$122.29 (Each)
Standard Packaging
$733.74 (Per 6)
Stock Availability
Nacogdoches
2 (Check another store)
All Stores
13
Resources
Images
 
 
MPR1000VBUH00 - Small Image
 
MPR1000VBUH00 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1000 W
Material
Hard Glass
Material, Color, and Finish
Color Rendering Index
65
color temperature
3500 k
Base Type
Mogul
Color
Clear
Finish
Clear
Style
Open or enclosed fixtures
color rendering index (cri)
65
Dimensions and Weight
Diameter
7 in
Height
15.37 in
Descriptions
Product Type
Metal Halide Lamp
Description
1000W OR MH MOG BASE BASE UP BURN POS LAMP
extra long description
GEL MPR1000/VBU/HO/O 41433 MULTIVAP
Long Description
Metal Halide Lamp, 65, 3500 K, 107000 lm Brightness (Lumens), 1000 W, Clear, Hard Glass Material, 12000 h Average Life, Mogul Base, M47 ANSI Ballast Code, Non Dimmable, 7 in Diameter, 15.37 in Height, 144.9 % Mercury Content, 10.35 lb
Short Description
Metal Halide Lamp, 3500K, 1000W, Clear, Mogul
Special Features
15.37IN Length
Additional Information
Brightness (Lumens)
107000 lm
average life
12000 h
ANSI Ballast Code
M47
Mercury Content
144.9 %
package quantity
6 CA
Base
Mogul Screw (EX39)
lumens
110000
Manufacturer Information
Manufacturers Part Number
MPR1000/VBU/HO/O
Brand
Ge Traditional Lamps
GTIN
00043168414333
UPC
043168414333
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Packaging
Weight
10.35 lb
Weight per each
1.73
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Commercial;Corridor;Down/Flood Lighting;Industrial;Lobby;Retail;Walkway
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
2 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Greenville
6 View Store
Katy
1 View Store

M-Z

Location Stock Available
Mt. Pleasant
4 View Store
These alternate items can be purchased instead of MPR1000VBUH00.
Jump To:

Similar Items

Similar items are close alternatives to MPR1000VBUH00, though they may not be 100% alike.

1000W Metalarc Pro Tech Quartz Metal Halide Lamp, EX39 Base, BT56 Bulb, Open Fix...
  • Our Part #: MP1000BU0NLY
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MP1000BUONLY/64714
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 6 ($469.50) ·
MP1000BU0NLY - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$78.25

Each

QTY:
Each
Add
Cross Referenced

These items are similar to MPR1000VBUH00 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
41433 GE Lighting 00043168414333
64714 Osram Sylvania 00046135647147
64716 Osram Sylvania 00046135647161

* All prices subject to change.

Begin Live Chat